Shop All USB Hubs & Converters
Startech.Com
2 Port USB to RS232/422/485 Serial Adapter w/ COM Retention
Mfr # ICUSB2324852
Zoro # G5884637
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.74 in
- Compatible With Windows® CE (4.2, 5.0, 6.0), XP Embedded, 98SE, 2000, XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2012 R2, 2016, 2019, Mac OS X® 10.6 to 10.15, Linux 2.4.x to 4.4.x <i>LTS Versions only</i>
- Material Plastic
- Height 0.91 in
- Output Voltage 5 DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # ICUSB2324852
- Zoro # G5884637
- UPC # 65030840965
- Country of Origin Taiwan, Province of China
- Category USB Hubs & Converters
Dimensions
Width | 1.74 in |
Height | 0.91 in |
Length | 3.24 in |
Details
Compatible With | Windows® CE (4.2, 5.0, 6.0), XP Embedded, 98SE, 2000, XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2012 R2, 2016, 2019, Mac OS X® 10.6 to 10.15, Linux 2.4.x to 4.4.x <i>LTS Versions only</i> |
Material | Plastic |
Output Voltage | 5 DC |
Includes | Driver CD, Installation Guide, USB to RS232/RS422/485 Adapter, Wall mounting bracket, USB A to B Cable |
Product Type | Serial Adapter |
Number of USB Ports | 1 |
Description
Serial adapter - USB 2.0 - RS-232 - RS-422 - RS-485 - 2 ports - gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Kodak Ektagraphic III AMT replacement light bulb lamp (EKTAGRAPHIC III AMT KODAK)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH Battery Replacement for Honda TRX350 Rancher 00-06 (YTX12-BS281)
- 3M PELTOR HY100A CLEAN HYGIENE PAD, 1/pk (HY100A)
- OTTERBOX Symmetry Plus Magsafe Case For Apple Iphone 14 Pro Max , Black (77-89062)
- STARTECH.COM 4-Port USB-C Hub - Mini Hub - USB-C to 4x USB-A - USB 2.0 (ST4200MINIC)
- STARTECH.COM USB-C to Gigabit network adapter - Native driver support, 1116001 (US1GC30B)
- STARTECH.COM 4Port USB 2.0 Hub - Portable - 4 Port USB Hub - Mini USB Hub (ST4200MINI2)
- STARTECH.COM Thunderbolt 3 Mini Dock (TB3DKM2HDL)
- STARTECH.COM 6FT ULTRA HIGH SPEED HDMI 2.1 (HDMM21V2M)
- STARTECH.COM Usb Type C 10Gbps Mini Dock (DKT31CHDVCM)
- TRIPP LITE Tripp Lite Keyspan® High-Speed USB-to-DB9 Serial Adapter with Detachable Cable (USA-19HS)
- Startech.Com USB Hubs & Converters