Shop All Server Switches & Adapters
Startech.Com
2 Port USB KM Switch - USB Keyboard and Mouse Switch
Mfr # SVKMS2
Zoro # G5898375
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 72.05 in
- Width 0.73 in
- Includes Keyboard Mouse Sharing Cable, Instruction Manual
- Cable Length 72.05 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SVKMS2
- Zoro # G5898375
- UPC # 65030850636
- Country of Origin Taiwan, Province of China
- Category Server Switches & Adapters
Dimensions
Length | 72.05 in |
Width | 0.73 in |
Cable Length | 72.05 in |
Height | 0.45 in |
Details
Includes | Keyboard Mouse Sharing Cable, Instruction Manual |
Material | Plastic |
Compatible With | Windows® 2000, XP, Vista, 7, 8, 8.1, 10, Windows Server® 2012, 2012-R2, 2016, 2019, Mac OS 10.6 to 10.14 |
Cable Type | USB |
Color | Black |
Product Type | Data Transfer Cable |
Description
Keyboard and mouse sharing between 2 computers - Compatible with Windows® and Mac® systems - Switch between systems via mouse movement or hot-keys - Drag and drop file transfer - Copy and paste text between systems - Plug and Play no software/driver CD required
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Bluetooth Megaphone, PMP52BT (PMP52BT)
- JBL Flip 6 Waterproof Bluetooth Speaker, Blue (JBLFLIP6BLUAM)
- WESTINGHOUSE CEILING FAN WHITE 52"" (78024)
- K-TOOL INTERNATIONAL K-Tool Xd Portable Xd Power Wireless Speaker (KTIXDBT60W)
- FIRST ALERT First Alert BRK 251364 Kidde Smoke Adapter - Pack of 12 (251364)
- LUXUL Epic 4 Av Series Multi-Wan Gigabit Route (ABR-4500)
- MOXA Din Rail Mounting Kit 35Mm, For De-311/211, Nport 5200/5400, Nport (DK35A)
- MICROLAB H21 Wireless Bluetooth Bookshelf Speaker Syst w/Versatile (H21WHITE)
- MOXA Indust. Secure Router Swtch W/ 8 10/100Baset(X)Ports, Edr-810-2Gsfp (EDR-810-2GSFP)
- LEVITON FIBER OPTIC CONNECTOR ADPT QP SC/APC IV (41085-ASI)
- MOXA 8Prt Dsktop Lite Dvc Srvr, 2 10/100M Eth, Rs-232/422/485, NPrt 5650I-8-Dt (NPort 5650I-8-DT)
- Startech.Com Server Switches & Adapters