Shop All RCA & Video Cables
Startech.Com
2-Port USB-C to DisplayPort MST Hub - Dual 4K Video Splitter
Mfr # MSTCDP122DP
Zoro # G5369236
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 2.28 in
- Cable Length 12.76 in
- Length 15.2 in
- Height 0.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # MSTCDP122DP
- Zoro # G5369236
- UPC # 65030864497
- Country of Origin China
- Category RCA & Video Cables
Dimensions
Width | 2.28 in |
Cable Length | 12.76 in |
Length | 15.2 in |
Height | 0.55 in |
Details
Color | Black |
Includes | MST hub, quick-start guide |
Connector Type | USB-C (24 pin) DisplayPort Alt Mode to DisplayPort (20 pin) |
Max. Resolution | 3840x2160 @ 30hz |
Compatible With | Microsoft Windows® 10, 8/8.1, 7 |
Product Type | Signal Splitter |
Description
INCREASE PRODUCTIVITY: Connect two displays to your USB-C enabled Windows device using this DP MST hub to make multitasking easy. - MINIMIZE SYSTEM RESOURCES: This DisplayPort hub uses MST technology that utilizes your existing video card, preserving system resources while delivering ultra high-definition resolutions. - 4K RESOLUTION SUPPORT: Dual monitor adapter delivers UHD resolutions up to 4K 30Hz on both monitors simultaneously. - THUNDERBOLT 3 COMPATIBLE: This USB-C to DisplayPort MST hub works with Thunderbolt 3 ports and USB Type-C ports that support DP Alt Mode.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 3 AH Battery for Baxter Colleague 3 Volumetric Infusion - 6 Pack (ML3-12MP6478233)
- ILC Replacement for Moltech Power SYS N38af001a (N38AF001A MOLTECH POWER SYS)
- GOOGLE NEST Nest Wifi Pro, PRO 3PK Snow (GA03690-US)
- JVC Full Size Over-Ear Headphones (HARX330)
- STARTECH.COM USB Video Capture Adapter (SVID2USB232)
- STARTECH.COM 13FT DISPLAYPORT 1.4 8K 60HZ (DP14VMM4M)
- STEREN RCA Jack to S-Video Plug Adapter Gold Co (251-152)
- SANOXY RCA Stereo Audio Cable Dual RCA Male Gold-Plated AV Cord FOR HDTV DVD VCR 6 FT (SANOXY-CABLE34)
- C2G 25Ft Value Seriesandtrade; Mono Rca Audio Cable (25483)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, F Type, Lt Al (NS750LA)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, F Type, White (NS750W)
- Startech.Com RCA & Video Cables