Shop All USB Hubs & Converters
Startech.Com
2 Port USB A Slot Plate Adapter
Mfr # USBPLATE
Zoro # G5899662
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type IDC (5 pin, Motherboard Header) to USB Type-A (4 pin) USB 2.0
- Width 11.3 in
- Length 2.17 in
- Includes 2 OUTLET USB PLATE
- Cable Length 11.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # USBPLATE
- Zoro # G5899662
- UPC # 65030778886
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Width | 11.3 in |
Length | 2.17 in |
Cable Length | 11.25 in |
Details
Connector Type | IDC (5 pin, Motherboard Header) to USB Type-A (4 pin) USB 2.0 |
Includes | 2 OUTLET USB PLATE |
Cable Type | USB |
Color | Silver |
Product Type | Data Transfer Cable |
Description
USB panel - USB (F) to 5 pin in-line (F)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT CPU Under Desk Tower Mount (MI-7150)
- MOUNT-IT Rolling TV Stand W/ Locking Wheels (MI-879)
- ABL CORP ABL Corp GL-617HB Side-Opening Outdoor Camera Housing with Heater & Blower (GL-617HB)
- DANTONA Charger, F037-010-W (F037-010-W)
- STARTECH.COM Usb Type C 10Gbps Mini Dock (DKT31CHDVCM)
- STARTECH.COM USB 2.0 EXTENDER HUB 330FT (USB2004EXT100)
- STARTECH.COM 3-Port MST Hub, DisplayPort to Triple 4K 60Hz HDMI, Multi-Monitor Video Adapter (MST14DP123HD)
- STARTECH.COM Thunderbolt 3 Mini Dock (TB3DKM2HDL)
- STARTECH.COM 4-Port USB-C Hub - Mini Hub - USB-C to 4x USB-A - USB 2.0 (ST4200MINIC)
- STARTECH.COM 4 Port USB C Hub 10GBps (HB31C2A2CB)
- BELKIN 3.0 USB-C to USB-A Adapter (B2B150-BLK)
- Startech.Com USB Hubs & Converters