Shop All Expansion Cards
Startech.Com
2 Port USB 3.1 (10Gbps) + eSATA PCIe Card, 1x USB-A 1x eSATA
Mfr # PEXUSB311A1E
Zoro # G5929175
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.66 in
- Includes controller card, low-profile bracket, quick-start guide
- Width 3.15 in
- Compatible With Windows® 7, 8, 8.1, 10, Windows Server® 2012, 2016, 2019, Linux® 3.5 to 4.4 (LTS versions only)
- Height 3.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PEXUSB311A1E
- Zoro # G5929175
- UPC # 65030875059
- Country of Origin Taiwan, Province of China
- Category Expansion Cards
Dimensions
Length | 3.66 in |
Width | 3.15 in |
Height | 3.94 in |
Details
Includes | controller card, low-profile bracket, quick-start guide |
Compatible With | Windows® 7, 8, 8.1, 10, Windows Server® 2012, 2016, 2019, Linux® 3.5 to 4.4 (LTS versions only) |
Color | Red |
Product Type | USB/eSATA Combo Adapter |
Description
Add one USB 3.1 (10Gbps) port and one eSATA (6Gbps) port to your computer through a single PCI Express slot - 2 Port USB 3.1 (10Gbps) and eSATA PCIe Card is a combination PCI Express controller card providing a cost-effective way to add high-performance connectivity - At up to 10Gbps, the USB 3.1 Gen 2 controller card delivers the speed you need for seamless performance from your compatible devices and is backward compatible with your existing USB 3.0 / 2.0 / 1.1 devices - The controller card also connects your computer to an eSATA device, providing a hot-pluggable, high-speed storage solution for backing up or archiving data with support for SATA I, II and III hard drives and data transfer speeds of up to 6Gbps - Add on card with 1x USB-A port and 1x eSATA port / USB 3.1 Card / eSATA Card / PCIe to USB 3.1 and eSATA controller card / USB 3.1 Expansion Card / USB 3.1 PCI express Card / USB 3.1 Type A card / PCIe eSATA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT MICRO STREAM USB (SR66601)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery for MIPRO MA-708 PA System - 2 Pack (ML5-12MP21607131243)
- PKCELL PK Cell AG3-10B 1.5V Alkaline Button Cell Battery; Pack of 10 (AG3-10B)
- WEBOOST AC/DC Power Supply (850010)
- STARTECH.COM M.2 to U.3 Adapter, PCIe M.2 SSD to 2.5inch U.3 Host Converter, TAA Compliant (1M25-U3-M2-ADAPTER)
- VERTIV Intellislot CommunicationsCard, RDU101 (RDU101)
- ADVANTECH Port Powered 232 To Ttl Conv (BB-232LPTTL)
- ASI RJ45 Breakout Board, RJ45 Ethernet Connector Breakout Board, DIN Rail Mount, RJ45 To Screw Terminals (16001)
- ADVANTECH Can Optical Repeater W/Tb (BB-CANOP)
- ADVANTECH Rs-232 To Rs-422/485 Converter, In-Line, Iso (BB-4WSD9OTB)
- ADVANTECH Port-Powered Rs-232 To Tb Rs-485 Converter (BB-485SD9TB)
- Startech.Com Expansion Cards