Shop All USB Hubs & Converters
Startech.Com
2 Port USB 3.0 A Female Slot Plate Adapter
Mfr # USB3SPLATE
Zoro # G5897002
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 2 Port USB 3.0 A Female Slot Plate Adapter
- Connector Type USB Type-A (9 pin) USB 3.0 to IDC (20 pin, USB 3.0, Motherboard Header)
- Width 7.48 in
- Length 19.69 in
- Height 0.79 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # USB3SPLATE
- Zoro # G5897002
- UPC # 65030845281
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Width | 7.48 in |
Length | 19.69 in |
Height | 0.79 in |
Cable Length | 19.69 in |
Details
Includes | 2 Port USB 3.0 A Female Slot Plate Adapter |
Connector Type | USB Type-A (9 pin) USB 3.0 to IDC (20 pin, USB 3.0, Motherboard Header) |
Product Type | Data Transfer Cable |
Color | Blue |
Shielding | Yes |
Cable Type | IDC/USB |
Description
USB panel - USB Type A (F) to 20 pin IDC (F) - 1.6 ft - blue
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5Ah Sealed Lead Acid Battery BP4-6 NP4-6 PS-640 - 4 Pack (ML4-6MP481064)
- FRACTAL DESIGN Dynamic X2 GP-14 PWM 140mm Case Fan, FD-FAN-DYN-X2-GP14-PWM-WT (FD-FAN-DYN-X2-GP14-PWM-WT)
- VERBATIM Premium SDHC Memory Card, 8 GB, (VER96318)
- SAFT Lithium Batteries 3.6V AA, PK2 (37-66)
- STARTECH.COM 4Port USB 2.0 Hub - Portable - 4 Port USB Hub - Mini USB Hub (ST4200MINI2)
- STARTECH.COM Thunderbolt 3 Mini Dock (TB3DKM2HDL)
- STARTECH.COM 4 Port USB C USB A X3 W Pd (HB31C3A1CPD3)
- STARTECH.COM Usb Type C 10Gbps Mini Dock (DKT31CHDVCM)
- STARTECH.COM 6FT ULTRA HIGH SPEED HDMI 2.1 (HDMM21V2M)
- STARTECH.COM 4-Port USB-C Hub - Mini Hub - USB-C to 4x USB-A - USB 2.0 (ST4200MINIC)
- SANOXY 4 Port USB 2.0 High Speed Hub Octopus Splitter 480 Mbps for PC Laptop Notebook (SANOXY-CABLE115)
- Startech.Com USB Hubs & Converters