Shop All Computer Adapter Cables
Startech.Com
2 Port SATA to eSATA Slot Plate Bracket
Mfr # ESATAPLATE2
Zoro # G5492357
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type eSATA/SATA
- Color Black
- Cable Length 1 ft
- Length 12 in
- Includes 2 Port SATA to eSATA Slot Plate Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # ESATAPLATE2
- Zoro # G5492357
- UPC # 65030822404
- Country of Origin China
- Category Computer Adapter Cables
Dimensions
Cable Length | 1 ft |
Length | 12 in |
Details
Cable Type | eSATA/SATA |
Color | Black |
Includes | 2 Port SATA to eSATA Slot Plate Bracket |
Product Type | Data Transfer Cable |
Description
SATA internal to external panel - Serial ATA 150/300/600 - SATA (F) to eSATA (M) - 1 ft - red - for P/N: SAT3510U2E - ESATCASE2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LEICA GEB212 BATTERY (GEB212 BATTERY:)
- MIGHTY MAX BATTERY 12V 55AH 45825 Battery Scooter Wheelchair Mobility Deep Cycle - 2 Pack (ML55-12MP241015)
- ISOTUNES Secure Cord for True Wireless Models (IT-81)
- BATTERY CLERK AJC Schumacher Electric SCUPSJ 2212 Jump Starter Replacement Battery 22Ah, 12V, NB (AJC-D22S-R-1-144581)
- FIVEGEARS 10' PS2 Mini Din 6 Cable Male to Male (FI285235)
- TRIPP LITE ADAPTER, USB C (TRPU44406NHGUC)
- DYNAMICFUNCTION Sleeved Slim Sata Adapter Cable - Black (DY688821)
- LINKSYS USB Adapter, Black (WUSB6300)
- PALADIN TOOLS Adapter Rj45 Modular 8-Way Box (PA1902)
- SUPERMICRO 48cm Flat SATA Cable (CBL-0178L)
- QUEST TECHNOLOGY INTERNATIONAL Modular Adapter - 8P8C Rj45 To DB-9 (M) (NMA-8109)
- Startech.Com Computer Adapter Cables