Shop All Expansion Cards
Startech.Com
2 Port RS232 Serial Adapter Card with 16950 UART - PCIe Card
Mfr # PEX2S953LP
Zoro # G5928685
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes PCIe Serial Card, Full-Profile Bracket, User Manual
- Width 2.64 in
- Length 3.86 in
- Height 0.71 in
- Compatible With Windows® 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2012 R2, 2016, Linux 2.4.x to 2.6.x <i>LTS Versions only</i>
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PEX2S953LP
- Zoro # G5928685
- UPC # 65030881166
- Country of Origin Taiwan, Province of China
- Category Expansion Cards
Dimensions
Width | 2.64 in |
Length | 3.86 in |
Height | 0.71 in |
Details
Includes | PCIe Serial Card, Full-Profile Bracket, User Manual |
Compatible With | Windows® 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2012 R2, 2016, Linux 2.4.x to 2.6.x <i>LTS Versions only</i> |
Product Type | Serial Adapter |
Description
UPGRADED CAPABILITIES: Add two RS232 DB9 connections through a PCIe slot without purchasing a new server or computer - INDUSTRY COMPLIANT: RS232 serial ports are PCI Express 1.1 compliant ensuring optimal performance and reliability by reducing the load applied to the CPU - MAXIMUM COMPATIBILITY: Easily install the PCI express serial port card in a low-profile or full-profile system - OPTIMAL TECHNOLOGY: RS232 serial port provides high-speed data transfer rates of up to 921.4Kbps and supports 128-byte depth FIFO per transmitter and receiver
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Norelco HP 1328e (HP 1328E NORELCO)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Expocell P412/940 (ML100-12GEL45)
- BATTERY CLERK AJC® GS Portalac PX12090 TPH12100 12V 9Ah Sealed Lead Acid Battery (PORTALAC-PX12090 TPH12100)
- SONY Earbuds Headphones Black (MDRE9LP/BLK)
- STARTECH.COM M.2 to U.3 Adapter, PCIe M.2 SSD to 2.5inch U.3 Host Converter, TAA Compliant (1M25-U3-M2-ADAPTER)
- ADVANTECH Port Powered 232 To Ttl Conv (BB-232LPTTL)
- DIGITAL DELIGHTS 0.76 mm Badgy Thick PVC Plastic Cards (DI2591909)
- ADD-ON Addon Intel I210T1 Comparable 10/100/1000Mbs Single Open Rj-45 Port (I210T1-AO)
- ADD-ON Addon Mellanox Mcx354A-Fcbt Comparable 40Gbs Dual Open Qsfp+ Port (MCX354A-FCBT-AO)
- SANOXY 6-pin to 8-pin PCI Express Power Converter Cable for GPU Video Card PCIE PCI-E (SANOXY-CABLE64)
- SIIG DP Cyber 1S1P PCIe Card, JJE20311S1 (JJ-E20311-S1)
- Startech.Com Expansion Cards