Shop All KVM Switches
Startech.Com
2 Port Professional USB KVM Switch Kit with Cables
Mfr # SV231USB
Zoro # G6220314
product price: $79.45
/ea
Free Shipping & Returns
$79.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 71.97 in
- Input Voltage 100 - 240 AC
- Output Voltage 5 DC
- Color Black
- Compatible With OS independent; No software or drivers required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SV231USB
- Zoro # G6220314
- UPC # 65030789196
- Country of Origin Taiwan, Province of China
- Category KVM Switches
Dimensions
Cable Length | 71.97 in |
Height | 1.57 in |
Width | 2.76 in |
Length | 4.88 in |
Depth | 2.8" |
Details
Input Voltage | 100 - 240 AC |
Output Voltage | 5 DC |
Color | Black |
Compatible With | OS independent; No software or drivers required |
Material | Steel |
Includes | 2 Port USB KVM Switch , Power Adapter, 2 IN 1 USB/VGA Cables , Manual |
Product Type | KVM Switchbox |
Number of USB Ports | 2 |
Compatibility | Plug and Play |
Description
Control 2 USB VGA based computers with this complete KVM kit including cables - USB KVM Switch - 2 Port KVM Switch -VGA KVM Switch - Desktop KVM Switch - USB KVM Switch Dual Port - KVM Switch Cables included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Onyx Angled Mesh Steel Telephone Stand, 11 3/4 x 9 1/4 x 7, Black (2160BL)
- TRIPP LITE Display Extender Kit, HDMI, Wall Plate (P167-000)
- ILC Replacement for Cavotec M5-1051-3600 Battery (M5-1051-3600)
- SOLAHD Din Rail Power Supply, 5 A, 120 W (SVL524480)
- SWE-TECH 3C Apple / Mac AB 2 Way Switch Box, DB15 Female (FWT40D2-03602)
- TRIPP LITE KVM, 2-Port, DVI, Audio, Cables, USB (B004-DUA2-K-R)
- BLACK BOX Freedom Ii 8 Port Switch w/ Glide And Switch Technology (KV0008A-R2)
- ATEN TECHNOLOGY 4-Port USB-PS/2 KVM (CS84U)
- TRENDNET Trendnt 6Ft 1.83M Usb Kvm Cbl (TKCU06)
- BLACK BOX Usb-C 4K Kvm Switch, 2-Port (KVMC4K-2P)
- BLACK BOX 2 Port Display Port Kvm w/ Usb And Aud (KV9702A)
- Startech.Com KVM Switches