Shop All KVM Switches
Startech.Com
2 Port Professional USB DisplayPort KVM Switch with Audio
Mfr # SV231DPUA
Zoro # G6212018
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 100 - 240 AC
- Output Voltage 12 DC
- Compatible With OS independent; No software or drivers required
- Max. Resolution 2560 x 1600 @ 60Hz
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SV231DPUA
- Zoro # G6212018
- UPC # 65030839952
- Country of Origin Taiwan, Province of China
- Category KVM Switches
Dimensions
Depth | 5.1" |
Width | 8.66 in |
Height | 1.73 in |
Details
Input Voltage | 100 - 240 AC |
Output Voltage | 12 DC |
Compatible With | OS independent; No software or drivers required |
Max. Resolution | 2560 x 1600 @ 60Hz |
Material | Steel |
Includes | 2-port DisplayPort KVM switch, instruction manual, universal power adapter (NA/UK/EU/AU), foot pads |
Number of USB Ports | 6 |
Product Type | KVM Switchbox |
Color | Black |
Description
2 COMPUTER WORKSTATION: Share a keyboard, mouse and monitor between two HDMI and USB equipped Windows or Mac computers using this KVM switch - 4K PICTURE & AUDIO SUPPORT: The dual HDMI KVM switch supports native 2560 x 1600 @60Hz resolution, 4K at lower refresh rates, 7.1 Channel High Definition Digital Audio, and separate 3.5mm audio - NO SOFTWARE REQUIRED: Enjoy full plug-and-play support with your USB keyboard, mouse, and audio devices, as well as hotkey and push-button switching - BROAD OS COMPATIBILITY: With no additional drivers or software required, this 2 port DP KVM switch box supports any operating system, including the latest versions of Windows, Mac and Linux
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE USB 3.0 SuperSpeed Hub, 7-Port, 2A USB (U360-007)
- BATTERY CLERK AJC® Kung Long WP12-34W 12V 8Ah Sealed Lead Acid Battery (KUNG LONG-WP12-34W)
- INVAL Computer WorkCentre w/Hutch 47.24 in. W Espresso Rectangular 1 -Drawer with Keyboard Tray (CC-2501S)
- CYBER ACOUSTICS 3 pc Powered Speakers, CA3908 (CA-3908)
- TRIPP LITE Kvm Switch Usb/Ps2 Combo Cable Kit (P780-006)
- BLACK BOX Servswitch Freedom Led Monitor Identification Kit (KV0004A-LED)
- RARITAN COMPUTER T1700-LED Lcd Console Drawer T1700 Led Kvm Console Ps2- USB 17.3 Rack Mountable 1920 X 1080 Full Hd (YYI1-RD4048)
- ATEN TECHNOLOGY 4-Port USB-PS/2 KVM (CS84U)
- TRIPP LITE Desktop Switch, 2 Port Kvm, Black (B004-VUA2-K-R)
- EZGENERATION Long Range USB KVM Extender (EZ635784)
- TRIPP LITE KVM Cable Kit, 6 Ft (P759-006)
- Startech.Com KVM Switches