Shop All KVM Switches
Startech.Com
2 Port Professional PS/2 KVM Switch
Mfr # SV231
Zoro # G6223008
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible With OS independent; No software or drivers required
- Material Steel
- Height 1.57 in
- Width 4.88 in
- Depth 2.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SV231
- Zoro # G6223008
- UPC # 65030787680
- Country of Origin Taiwan, Province of China
- Category KVM Switches
Dimensions
Height | 1.57 in |
Width | 4.88 in |
Depth | 2.8" |
Length | 2.76 in |
Details
Compatible With | OS independent; No software or drivers required |
Material | Steel |
Includes | 2 Port StarView 2 KVM Switch , Instruction Manual , Rubber feet , PS/2 Mouse Connectors , Hot-key Quick Reference |
Product Type | KVM Switchbox |
Color | Black |
Compatibility | Supports both PS/2 and serial mouse, Supports Microsoft IntelliMouse (Pro), IntelliTrackball, Plug and Play, Compatibility with Dell, Compaq, IBM and HP servers and systems, Compatible with all notebook computers |
Description
Control up to two VGA and PS/2-connected computers from a single keyboard, mouse and monitor - usb kvm switch - 2 port kvm switch - vga kvm switch - desktop kvm switch - usb kvm switch 2 port
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5AH Replaces Zeus PC5-12XBALT1-12 Volt 5 Ah Security Alarm Battery (ML5-12266)
- BESTLINK NETWARE DB9 Male to Male Serial Cable- 6Ft (180211)
- VIKING Viking Electronics VK-M2W Viking Loud Call Annc&Ringing (VK-M2W)
- GADGET GUARD Liquid Screen Protection (GGBILEC208GG01A)
- TRIPP LITE KVM Cable Kit, 6 Ft (P759-006)
- ATEN 16-Port Usb/Ps2 Combo Kvm Switch (CS1316)
- MONOPRICE Switch Series HDMI USB Combo Cable for KVM Switches 6ft (36644)
- ATEN TECHNOLOGY 4-Port USB-PS/2 KVM (CS84U)
- BZBGEAR 4-Port 4K UHD KVM and Conference Room Switcher with HDMI and USB3.0 Kit with 4 Table Grommets (BG-UHD-KVM41-KIT)
- BLACK BOX Servswitch Freedom Led Monitor Identification Kit (KV0004A-LED)
- RARITAN COMPUTER T1700-LED Lcd Console Drawer T1700 Led Kvm Console Ps2- USB 17.3 Rack Mountable 1920 X 1080 Full Hd (YYI1-RD4048)
- Startech.Com KVM Switches