Shop All Expansion Cards
Startech.Com
2 Port PCI RS422/485 Serial Adapter Card with 161050 UART
Mfr # PCI2S4851050
Zoro # G5928922
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible With Windows® XP, Vista, 7, 8, 8.1, 10, Windows Server® 2000, 2003, 2008 R2, 2012, 2016,
- Includes 2 port PCI RS422/485 card, Driver CD, User Manual, Low profile (half-height) brackets
- Length 4.72 in
- Width 0.59 in
- Height 1.77 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PCI2S4851050
- Zoro # G5928922
- UPC # 65030842587
- Country of Origin Taiwan, Province of China
- Category Expansion Cards
Dimensions
Length | 4.72 in |
Width | 0.59 in |
Height | 1.77 in |
Details
Compatible With | Windows® XP, Vista, 7, 8, 8.1, 10, Windows Server® 2000, 2003, 2008 R2, 2012, 2016, |
Includes | 2 port PCI RS422/485 card, Driver CD, User Manual, Low profile (half-height) brackets |
Product Type | Serial Adapter |
Description
Add two RS422/485 serial ports through a standard or low profile PCI expansion slot - 2 Port PCI RS422/485 Serial Adapter Card with 161050 UART - PCI serial card supports maximum data transmission rate of 128Kbps - rs422 serial card - rs485 serial card - dual port serial card - 2 port rs422 pci card - PCI serial expansion card supports both 2-wire and 4-wire RS485 modes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12-Volt 35 Ah Rechargeable GEL Sealed Lead Acid Battery (ML35-12GEL)
- EDGE MEMORY 9W8C4 Y004G 2.5In To 3.5In Dell Adapter 0F238F 0F9541 (PE253929)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replaces Tomcat MiniMag Series Floor Scrubbers (ML100-12GEL105)
- FELLOWES Mouse Pad, Black (58024)
- STARTECH.COM M.2 to U.3 Adapter, PCIe M.2 SSD to 2.5inch U.3 Host Converter, TAA Compliant (1M25-U3-M2-ADAPTER)
- ASI RJ45 Breakout Board, RJ45 Ethernet Connector Breakout Board, DIN Rail Mount, RJ45 To Screw Terminals (16001)
- ADVANTECH Port Pwr 9Pin 232/422 Conv (BB-422PP9R)
- ADD-ON Addon Hp 647594-B21 Comparable 10/100/1000Mbs Quad Open Rj-45 Port (647594-B21-AO)
- AS SEEN ON TV 32GB Micro San Disk Card (AS122845)
- INTEL 1x Rj45 1gbps Pci-e X1 I210-t1- 1210- 1w Eee Full Height- Lp Bracket- Bulk - (I210T1BLK)
- ADVANTECH Rs-422 High Energy Surge Protector (BB-422HESP)
- Startech.Com Expansion Cards