Shop All Expansion Cards
Startech.Com
2 Port PCI Low Profile RS232 Serial Adapter Card w/ 16550
Mfr # PCI2S550_LP
Zoro # G5929753
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible With Windows® DOS, 95, 98SE, 2000, CE 5.0 / 6.0, Embedded System 2009, XP Embedded, POS Ready 2009, XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2016, 2019, Linux 3.5.x to 4.11.x <i>LTS Versions only</i>
- Includes PCI Low Profile 2 Port Serial Card, Instruction Manual, Driver CD, Low profile bracket, Screws
- Length 4.72 in
- Width 2.17 in
- Height 0.79 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PCI2S550_LP
- Zoro # G5929753
- UPC # 65030788748
- Country of Origin Taiwan, Province of China
- Category Expansion Cards
Dimensions
Length | 4.72 in |
Width | 2.17 in |
Height | 0.79 in |
Details
Compatible With | Windows® DOS, 95, 98SE, 2000, CE 5.0 / 6.0, Embedded System 2009, XP Embedded, POS Ready 2009, XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2016, 2019, Linux 3.5.x to 4.11.x <i>LTS Versions only</i> |
Includes | PCI Low Profile 2 Port Serial Card, Instruction Manual, Driver CD, Low profile bracket, Screws |
Product Type | Serial Adapter |
Compatibility | PC, Linux Compatibility: Installation scripts available for RedHat 7.2, SuSE 7.3, Mandrake 8.2 |
Description
Add 2 high-speed RS-232 serial ports to your low profile/small form factor computer with a PCI expansion slot - RS232 Card - PCI Serial Card - PCI RS232 - Low Profile PCI Serial Adapter - LP Dual Port Serial Card
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH Media Combo MK200 (920-002714)
- LUXOR 20-Device Modular Charging Cart (LLMC20SP)
- COMMSCOPE Replacement for Tessco L4tnf-psa (L4TNF-PSA)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH 130 CCA Battery Replacement for Interstate YB9A-A (YB9A-A41)
- STARTECH.COM M.2 to U.3 Adapter, PCIe M.2 SSD to 2.5inch U.3 Host Converter, TAA Compliant (1M25-U3-M2-ADAPTER)
- ADD-ON Addon Mellanox Mcx354A-Fcbt Comparable 40Gbs Dual Open Qsfp+ Port (MCX354A-FCBT-AO)
- ADVANTECH Port-Powered Rs-232 To Db-9 Rs-485 Converter (BB-485SD9R)
- SPARK Lil Chizler Hard Card (SP445272)
- RIDGID Ridgid 42163 Power Spin Cable (42163)
- ADVANTECH Port Powered 232 To Ttl Conv (BB-232LPTTL)
- ADVANTECH Rs-232 To Rs-422/485 Converter, In-Line, Iso (BB-4WSD9OTB)
- Startech.Com Expansion Cards