Shop All Video & Sound Cards
Startech.Com
2-Port PCI Express Serial Card w/ 16C1050 UART - RS232
Mfr # PEX2S1050
Zoro # G5266135
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.06 in
- Compatible With Windows® 95, 98SE, ME, XP, Vista, 7, 8, 8.1, 10, Windows Server® 2008R2, 2012, 2012 R2, 2016, 2019,
- Includes serial card, low-profile brackets, driver CD, quick-start guide
- Height 0.79 in
- Width 4.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PEX2S1050
- Zoro # G5266135
- UPC # 65030868297
- Country of Origin Taiwan, Province of China
- Category Video & Sound Cards
Dimensions
Length | 4.06 in |
Height | 0.79 in |
Width | 4.72 in |
Details
Compatible With | Windows® 95, 98SE, ME, XP, Vista, 7, 8, 8.1, 10, Windows Server® 2008R2, 2012, 2012 R2, 2016, 2019, |
Includes | serial card, low-profile brackets, driver CD, quick-start guide |
Product Type | Serial Adapter |
Description
Add two high performance RS232 serial ports (DB9) to your low or full-profile computer, through a PCI Express slot, for connecting your serial-based devices and equipment - 2-Port PCIe Serial Card with dual channel 16C1050 UART for full compatibility with 16C1050 devices - PCIe RS232 serial Controller card with 256-Byte deep FIFO per transmitter and receiver and maximum data transfer rate of 460 Kbps, is ideal for system upgrades in a wide range of applications including manufacturing equipment, PoS equipment, security devices like surveillance cameras, card readers and access panels, and environment or building control - Easy to install and configure with support for a broad range of Windows operating systems, to provide two 16C1050 RS232 serial UART channels / ports - Compliant with PCI Express 1.0a specification, compatible with 1x, 2x, 4x, 8x, and 16x PCIe bus / 2-port PCIe RS232 serial card / serial card / PCI serial card / PCIe serial adapter / Serial expansion card
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETHEREAL Durable 16-Gauge 2-Conductor 65-Strand 500 ft. Pull Box Speaker Cable (16-2C-B-BLK)
- FEIN Battery (12V 3Ah Cordless Battery)
- ILC Replacement For DAYTONA, COMP6SAFT (COMP-6-SAFT)
- BLACK BOX Extends Usb 2.0 Up To 100 Meters Over Catx Utp Cable. (IC400A-R2)
- STARTECH.COM 7 Piece Precision Screwdriver Computer Tool Kit (CTK100P)
- MSI NVIDIA GeForce RTX 4070 Graphic Card (G4070V3X12C)
- MSI NVIDIA GeForce RTX 4090 Graphic Card (G4090SLX24)
- MSI - NVIDIA Geforce DDR3 PCIe 2.0 x 16 Low-Profile Graphic Card (MS306238)
- MSI NVIDIA GeForce RTX 4060 Ti Graphic Card (G406TV2XB16C)
- PYLE Sound Card (PKSCRD208)
- BZBGEAR USB-C 4K60 Video Capture Card with Scaler, HDMI 2.0 loop out, Audio & HDR10 to SDR Conversion (BG-4KCHA)
- Startech.Com Video & Sound Cards