Shop All Expansion Cards
Startech.Com
2 Port Low Profile PCI Express Serial Card w/ 16550 UART
Mfr # PEX2S553LP
Zoro # G5926393
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.79 in
- Includes PCI-Express Serial Card, Driver CD, Full Profile Bracket, Instruction Manual, DB9 Ribbon cable, Low profile bracket
- Width 3.15 in
- Length 4.13 in
- Compatible With Windows® DOS, 95, 98SE, 2000, CE 5.0/6.0, Embedded System 2009, POS Ready 2009, XP Embedded, XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2012 R2, 2016, 2019, Mac OS X® 10.4 to 10.10, Linux kernel 2.6.x to 4.11.x <i>LTS Versions only</i>
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PEX2S553LP
- Zoro # G5926393
- UPC # 65030841757
- Country of Origin Taiwan, Province of China
- Category Expansion Cards
Dimensions
Height | 0.79 in |
Width | 3.15 in |
Length | 4.13 in |
Details
Includes | PCI-Express Serial Card, Driver CD, Full Profile Bracket, Instruction Manual, DB9 Ribbon cable, Low profile bracket |
Compatible With | Windows® DOS, 95, 98SE, 2000, CE 5.0/6.0, Embedded System 2009, POS Ready 2009, XP Embedded, XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2012 R2, 2016, 2019, Mac OS X® 10.4 to 10.10, Linux kernel 2.6.x to 4.11.x <i>LTS Versions only</i> |
Product Type | Serial Adapter |
Description
Add 2 high-speed RS-232 serial ports to your low profile/small form factor computer with a PCI Express expansion slot - PCI Express Serial Card - PCI-e Serial Card - PCI Express RS232 - RS232 Card - PCI Serial Adapter - 2 Port Low Profile Native RS232 PCI-e Serial Card - Includes Full and Low Profile Bracket
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONUS Army 8x42mm Porro Prism Binoculars (2170)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Wayne WSS30V Backup Sump Pump (ML75-12GEL366)
- MOUNT-IT Anti-Theft TV Wall Mount 32-65" TVs (MI-2244T)
- STORM SHELL Weatherproof 65 in. Outdoor TV Enclosure (SS-65)
- STARTECH.COM M.2 to U.3 Adapter, PCIe M.2 SSD to 2.5inch U.3 Host Converter, TAA Compliant (1M25-U3-M2-ADAPTER)
- ADVANTECH Ind 232/422/485 To Sm Fiber, St, Din Rail (BB-FOSTCDRI-ST)
- ADD-ON Addon Intel E1G44Ht Comparable 10/100/1000Mbs Quad Open Rj-45 Port (E1G44HT-AO)
- VERTIV Intellislot CommunicationsCard, RDU101 (RDU101)
- ADVANTECH Rs-232 To Rs-422/485 Converter, In-Line, Iso (BB-4WSD9OTB)
- ADVANTECH Can Optical Repeater W/Tb (BB-CANOP)
- DIGITAL DELIGHTS 0.76 mm Badgy Thick PVC Plastic Cards (DI2591909)
- Startech.Com Expansion Cards