Shop All Automotive Audio & Video Accessories
Startech.Com
2 Port High Resolution VGA Video Splitter - 350 MHz
Mfr # ST122PRO
Zoro # G5901848
$35.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.15 in
- Includes 2 Port High Res. Video Splitter , Instruction Manual , Power Adapter , Rubber feet
- Height 0.83 in
- Length 7.09 in
- Output Voltage 5 DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # ST122PRO
- Zoro # G5901848
- UPC # 65030785594
- Country of Origin Taiwan, Province of China
- Category Automotive Audio & Video Accessories
Dimensions
Width | 3.15 in |
Height | 0.83 in |
Length | 7.09 in |
Details
Includes | 2 Port High Res. Video Splitter , Instruction Manual , Power Adapter , Rubber feet |
Output Voltage | 5 DC |
Description
Split a single high resolution VGA video signal to 2 monitors or projectors - 2 Port High Resolution VGA Video Splitter - 350 MHz - VGA Splitter - 2048x1536 / 80Hz - integrated signal amplifier boost C Dual Port High Res VGA Splitter
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Soft Jaw Pliers, Cannon Plug, Green, 10 In (7625)
- KEN-TOOL Replacement Thin Wall Flip Socket (30119-04)
- DB ELECTRICAL New Starter For Kohler Air Cooled 19.9 Hp John Deere Am34753 Am37725 A277599 (410-21009)
- SURE SHOT Sprayer, Steel, Black, 200 psi, 32 oz. (A1002)
- METRA 240" Antenna Extension Cable With Impedance Matching Capacitors (44EC240)
- INSTALLBAY BY METRA Primary Wire 18Gauge Pink 500Ft (PWPK18500)
- METRA 2016-Up Honda Pilot Ddin In-Dash Kit (957811B)
- SCOSCHE SC 150W PORTABLE INVERTER W/ AC OUTLET (PI150M1)
- INSTALLBAY BY METRA Stainless Steel Blades For Olfa2 Cutter - 50 Pack (OL9282)
- INSTALLBAY BY METRA 18-Gauge 500' Speaker Wire, Red/Black (SWRB18500)
- METRA Honda Civic 2006-2011 Din/Ddin Install Kit, Gunmetal (997816G)
- Startech.Com Automotive Audio & Video