Shop All Video Splitters, Connectors, and Adapters
Startech.Com
2 Port HDMI Switcher w/ Automatic Priority Port Selector
Mfr # VS221HDQ
Zoro # G5899023
product price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum and Plastic
- Length 6.14 in
- Input Voltage 100 - 240 AC
- Width 2.56 in
- Height 0.79 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # VS221HDQ
- Zoro # G5899023
- UPC # 65030855020
- Country of Origin Taiwan, Province of China
- Category Video Splitters, Connectors, and Adapters
Dimensions
Length | 6.14 in |
Width | 2.56 in |
Height | 0.79 in |
Depth | 6.1" |
Details
Material | Aluminum and Plastic |
Input Voltage | 100 - 240 AC |
Connector Type | HDMI (19 pin) to HDMI (19 pin) |
Output Voltage | 12 DC |
Max. Resolution | 1920x1200 / 1080p |
Includes | HDMI auto switch, instruction Manual, universal power adapter (NA, EU, UK, AU), remote control, mounting kit, foot pad set |
Product Type | Audio/Video Switchbox |
Color | Black |
Description
Share a single HDMI display or projector between two HDMI video sources - with device priority and signal loss switching - HDMI Switch - HDMI Auto Switch - Two Port HDMI Switch - Dual Port Priority HDMI Auto Switch - 1080p - EDID Emulation - Built-in Manual Control Console - Mounting Hardware Included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Workstream by Adjustable Ergonomic Keyboard Tray w/Full Size Platform (24639)
- ILB GOLD Battery, Replacement For Fey Elektronik Pa-L2138 Battery: (PA-L2138 BATTERY)
- GAI-TRONICS Telephone, Analog, Gray, Surface Mount (210-002)
- COMPULOCKS Secure Keyboard Tray (Wllmnt) (UKBTRAYB)
- MONOPRICE Blackbird 4K Pro HDBaseT Extender Kit_ 100m with PoH_ RS-232_ HDCP 2.2 (21608)
- BZBGEAR 4K UHD 12G-SDI 1x4 Splitter/Distribution Amplifier (BG-DA-12GS1X4)
- BZBGEAR 1X2 4K UHD HDMI Splitter/Scaler with Analog Audio Embedder & Digital Audio De-embedder (BG-UHD-SC1X2)
- CMPLE 4-Way Splitter 5-2050MHz F-Type (257-N)
- BZBGEAR 4x4 4K UHD HDMI Matrix Switcher with Auto Downscaling and RS-232/IP/Cloud (BG-UHD-44M)
- BZBGEAR 2x8 4K UHD HDMI Splitter/Distribution Amplifier w/CEC Turn On/Off TV (BG-UHD-DA2X8)
- QUEST TECHNOLOGY INTERNATIONAL HDMI To Composite Av Converter (HDI-6104)
- Startech.Com Video Splitters, Connectors, and Adapters