Shop All Video & Sound Cards
Startech.Com
2 Port Flush Mount ExpressCard SuperSpeed USB 3 Card Adapter
Mfr # ECUSB3S254F
Zoro # G5261813
$37.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2.13 in
- Length 2.91 in
- Compatible With Windows® 10 (32/64), 8 / 8.1 (32/64), 7 (32/64), Vista (32/64), XP (32/64), Windows Server® 2008 R2, 2003
- Includes ExpressCard USB 3.0 Card, Driver CD, Instruction Manual, USB to DC Power Adapter Cable
- Height 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # ECUSB3S254F
- Zoro # G5261813
- UPC # 65030843577
- Country of Origin Taiwan, Province of China
- Category Video & Sound Cards
Dimensions
Width | 2.13 in |
Length | 2.91 in |
Height | 0.2 in |
Depth | 2.9" |
Details
Compatible With | Windows® 10 (32/64), 8 / 8.1 (32/64), 7 (32/64), Vista (32/64), XP (32/64), Windows Server® 2008 R2, 2003 |
Includes | ExpressCard USB 3.0 Card, Driver CD, Instruction Manual, USB to DC Power Adapter Cable |
Output Voltage | 5 DC |
Product Type | USB Adapter |
Description
Add two flushmount USB 3.0 ports to your ExpressCard-enabled laptop - Compatible with Dell Latitude E5530 - 2 Port Flush Mount 54mm ExpressCard USB 3.0 Card Adapter with UASP Support - ExpressCard USB 3 Controller / 5 Gbps USB 3.0 Expresscard / Expresscard Laptop Card - 2Port USB 3.0 Adapter Card 54mm USB3 Card / EC USB 3.0 Card with UASP - 2 Port Notebook USB 3.0 Express Card with optional built-in external DC power connector - Expand laptop expansion capabilities with additional USB ports
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENAQ Battery Denaq Laptop/Tablet AC Adapter (DQ-AC19342-3011)
- AFC INDUSTRIES Table Mounted Pole Monitor Mount (772534G)
- MIGHTY MAX BATTERY 12V 5Ah Compatible Battery for APC Back-UPS BE ES350, BE ES500 UPS (ML5-12213)
- CETIS Hospitality Feature Phone, Black (Aegis-5-08 (BK))
- STARTECH.COM 7 Piece Precision Screwdriver Computer Tool Kit (CTK100P)
- MSI NVIDIA GeForce RTX 4060 Ti Graphic Card (G406TGX8)
- MSI - NVIDIA Geforce DDR3 PCIe 2.0 x 16 Low-Profile Graphic Card (MS306238)
- HOMEVISION TECHNOLOGY Homevision Technology DGPHD800 Extreme HDTV ATSC PCI TV Tuner Card (DGPHD800)
- HOMEVISION TECHNOLOGY Homevision Technology DGP108G DVB-S PCI Card with FM- NTSC Turner All in One Card (DGP108G)
- MSI NVIDIA GeForce RTX 4060 Ti Graphic Card (G406TV2XB16C)
- MSI NVIDIA GeForce RTX 4090 Graphic Card (G4090GT24)
- Startech.Com Video & Sound Cards