Shop All Video & Sound Cards
Startech.Com
2 Port ExpressCard 1394b FireWire Laptop Adapter Card
Mfr # EC1394B2
Zoro # G5266108
product price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes ExpressCard FireWire Card, Instruction Manual
- Length 4.72 in
- Output Voltage 12 DC
- Width 1.34 in
- Height 0.79 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # EC1394B2
- Zoro # G5266108
- UPC # 65030825306
- Country of Origin China
- Category Video & Sound Cards
Dimensions
Length | 4.72 in |
Width | 1.34 in |
Height | 0.79 in |
Depth | 4.7" |
Details
Includes | ExpressCard FireWire Card, Instruction Manual |
Output Voltage | 12 DC |
Compatible With | Windows® XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2016, Mac OS® 10.4 to 10.11, Linux 3.5.x to 4.11.x <i>LTS Versions only</i> |
Product Type | FireWire Adapter |
Thickness | 790 mil |
Description
Add 2 FireWire800 ports to a laptop through an ExpressCard slot - Provides a cost-effective way to add IEEE 1394A and IEEE 1394B FireWire devices - Connect a broad range of FireWire devices to your laptop - expresscard firewire - expresscard 1394 - laptop firewire card - expresscard firewire 800 - texas instruments firewire card - Backward compatible with 1394a devices so you can connect both FireWire 400 and 800 devices
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENS SERIES 8MP HD Turret Camera 2.8mm Fixed Lens (SCC48T6/28-K)
- MONOPRICE Audio Cable, 3.5mm, M/M, 50 Ft (647)
- EXELL BATTERY 3V 1/2 AA CR14250SE High Capacity Laser Lithium Button Top Battery (EBPLC-7)
- VERBATIM Keyboard w/Soft-touch Keys, Slim, Wireless, USB, Black (VER99793)
- STARTECH.COM 7 Piece Precision Screwdriver Computer Tool Kit (CTK100P)
- DIGIWAVE Digiwave DGP - 103G - Digital Satellite PCI TV Tuner Card (DGP-103G)
- MSI NVIDIA GeForce RTX 4090 Graphic Card (G4090SLX24)
- MSI NVIDIA GeForce RTX 4060 Ti Graphic Card (G406TV2XB8C)
- BZBGEAR USB-C 4K60 Video Capture Card with Scaler, HDMI 2.0 loop out, Audio & HDR10 to SDR Conversion (BG-4KCHA)
- HOMEVISION TECHNOLOGY Homevision Technology DGPHD800 Extreme HDTV ATSC PCI TV Tuner Card (DGPHD800)
- PYLE Sound Card (PKSCRD208)
- Startech.Com Video & Sound Cards