Shop All Automotive Audio & Video Accessories
Startech.Com
2 Port DVI Video Splitter with Audio
Mfr # ST122DVIA
Zoro # G5901762
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes DVI splitter, instruction manual, universal power adapter (NA, EU, UK, ANZ), rubber feet
- Power Consumption 5.4
- Max. Resolution 1920x1200 @ 60Hz
- Length 7.14 in
- Height 0.79 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # ST122DVIA
- Zoro # G5901762
- UPC # 65030839563
- Country of Origin Taiwan, Province of China
- Category Automotive Audio & Video Accessories
Dimensions
Length | 7.14 in |
Height | 0.79 in |
Width | 3.35 in |
Details
Includes | DVI splitter, instruction manual, universal power adapter (NA, EU, UK, ANZ), rubber feet |
Power Consumption | 5.4 |
Max. Resolution | 1920x1200 @ 60Hz |
Material | Aluminum |
Output Voltage | 9 DC |
Connector Type | DVI-I (29 pin)|3.5 mm Mini-Jack (3 Position) to DVI-I (29 pin)|3.5 mm Mini-Jack (3 Position) |
Description
Video/audio splitter - 2 x DVI + 2 x audio - desktop
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS WHEEL & TIRE CLEANER NON ACID 5 GA (MGD-14305)
- BALDWIN FILTERS Air Element, 11-1/16 x 12-5/16 in. (RS5693)
- FEDERAL SIGNAL Beacon Light, Pipe/Permanent, 5-7/64 in. H (220350-02)
- SOLAS Amita, 4-Blade Propeller For Mercury, 21in Pitch (1513-140-21)
- DORMAN Radio Knob, 76849 (76849)
- INSTALLBAY BY METRA SPEAKER RING 12 .in X3/4 .in MDF (SR12)
- METRA 37" Universal Locking Top Mount Antenna 4-Section Mast - 1978-1996 (44UL10)
- INSTALLBAY BY METRA 4-Gauge Copper Un-Insulated Butt Connector, 25-Pack (CUR4)
- METRA Kia Optima 2014-Up 2-Din In-Dash Mounting Kit (957359B)
- INSTALL BAY Agu Fuse -60 Amp, 10PK (AGU60)
- POWER ACOUSTIK Power Acoustik PTID8920B 1-DIN Digital 7 in. Flip-Up TFT-LCD Touchscreen A-V Source Unit with Bluetooth (PTID8920B)
- Startech.Com Automotive Audio & Video