Shop All RCA & Stereo Adapters
Startech.Com
2 Port 1 Gbps PCIe Ethernet Network Adapter
Mfr # ST1000SPEXD4
Zoro # G5902024
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.71 in
- Length 3.65 in
- Height 4.72 in
- Depth 3.6"
- Includes PCIe Network Card, Low Profile Bracket, Driver CD, Instruction Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # ST1000SPEXD4
- Zoro # G5902024
- UPC # 65030859356
- Country of Origin China
- Category RCA & Stereo Adapters
Dimensions
Width | 0.71 in |
Length | 3.65 in |
Height | 4.72 in |
Depth | 3.6" |
Details
Includes | PCIe Network Card, Low Profile Bracket, Driver CD, Instruction Manual |
Compatible With | Windows® 2000, XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2012 R2, 2016, 2019, Mac OS 10.4 to 10.9, Linux 2.4.x to 4.11.x <i>LTS Versions only</i> |
Product Type | Gigabit Ethernet Card |
System Requirements | Windows 2000, XP, Vista, 7, 8, 8.1, 10, Windows Server 2003, 2008 R2, 2012, 2012 R2, 2016, 2019, Mac OS 10.4 to 10.9, Linux 2.4.x to 4.11.x LTS Versions only |
Description
Add dual Gigabit Ethernet ports to a client server or workstation through a PCI Express slot - Dual Port Gigabit PCI Expres Server Network Adapter - 1 Gbps Dual Port Network Card - PCIe Gigabit NIC - 2 Port Ethernet Card - PCIe Dual NIC - Dual-Homed NIC - Up to 9K Jumbo Frame support - Wake-on-LAN (WoL) / Remote Wake-up support
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE CABLE, HDMI, HD4K X 2K, BK, 50' (TRPP569050)
- ILC Replacement for Panasonic Lc-r063r4p Battery (LC-R063R4P BATTERY PANASONIC)
- AIPHONE Power Supply, Aiphone Products (PS-1820UL)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (UL505)
- CMPLE BNC Female Jack to RCA Male Plug Adapter (191-N)
- MONOPRICE 3.5mm S Plug to 3.5mm M Jack, Metal (7160)
- CMPLE 3.5 mm Mono Plug to 2 x 3.5 mm Mono Jack Adapter (196-N)
- SANOXY 2in1 BT Transmitter Receiver Wireless Adapter TV Home Stereo A2DP Audio (PPT-203477103651)
- MONOPRICE Stereo Male To Rca Stereo M, 6 ft., Black (9768)
- BESTLINK NETWARE RJ12 Modular Inline Coupler Straight- White (170403S)
- MONOPRICE Stereo M To Stereo F Ext Cbe 3 ft., Black (5586)
- Startech.Com RCA & Stereo Adapters