Shop All Server Enclosures & Racks
Startech.Com
1U Power Distribution Unit - C13 Outlets - Server Rack PDU
Mfr # PDU08C13H
Zoro # G6227305
product price: $86.19
/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.73 in
- Width 18.9 in
- Length 3.94 in
- Input Voltage 110V-240V AC
- Output Voltage 240 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PDU08C13H
- Zoro # G6227305
- UPC # 65030865739
- Country of Origin China
- Category Server Enclosures & Racks
Dimensions
Height | 1.73 in |
Width | 18.9 in |
Length | 3.94 in |
Details
Input Voltage | 110V-240V AC |
Output Voltage | 240 V AC |
Includes | rack-mount PDU, 10 ft [3 m] C19 to NEMA5-20p power cord, M5 screws, M5 cage nuts, instruction manual |
Input Current | 20 A |
Phase | Single Phase |
Product Type | PDU |
Description
POWER AND CHARGE: This rackmount PDU provides an additional 8 C13 ports and includes a 10 ft long C19 to NEMA5-20p (t-slot) power cord so you can plug your IT devices in while leaving the rack mobile - 1U RACK DESIGN: Compatible with all 19” server racks with 1U of available space, this horizontal-mount power distribution unit fits many standard network racks and includes a 10ft power cord - FOR THE IT PROFESSIONAL: This IT-grade rack-mount power outlet strip PDU features 3600 Joule surge protection, and a rugged steel chassis, keeping your valuable C13-plug equipment safe - PROTECTS YOUR EQUIPMENT: This rack mountable 8-outlet (120V) power strip features a built-in dual circuit breaker and reset switch, ensuring a dependable performance of your networking equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER ENERGZR MAX BATT C 8PK (E93BP-8H)
- MIGHTY MAX BATTERY YTX14AH-BS 12V 12Ah Replacement for CTX14AH-BS, CB14A-A2 (YTX14AH107)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 1.5ft (5596)
- MONOPRICE Coaxial Cable, RG-6, 3 ft., Black (3030)
- STARTECH.COM Usb 3.0 To 2.5 Inch Sata External Hard Drive Enclosure W/Secure (S251BMU3FP)
- STARTECH.COM 6U Rack Deep Network Cabinet Server Enclosure 6U Case - 16.5 in. (RK616WALM)
- HAMMOND CONTEMPRA BUS BAR (CBB22)
- HAMMOND 45U 10-32 UNIVERSAL RACK RAIL (URR45U)
- LOWELL 4P Networking Rack 45Ux36 (NR4P-4536)
- LOWELL Seismic Gang Rack 44Ux36D (LSGR-4436)
- LIAN LI Lian-Li O11D MINI -S 2 x 2.5 in.; 2 x 3.5 in. ATX-M-ATX & ITX Mini Computer Case with Tempered Glass; Snow White (O11D MINI -S)
- Startech.Com Server Enclosures & Racks