Shop All USB Cables
Startech.Com
1m USB Male to Female Cable - White USB Extension
Mfr # USBEXTPAA1MW
Zoro # G5497232
$6.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Type USB
- Connector Type USB Type-A (4 pin) USB 2.0 to USB Type-A (4 pin) USB 2.0
- Color White
- Cable Length 39.37 in
- Length 39.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # USBEXTPAA1MW
- Zoro # G5497232
- UPC # 65030851213
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 39.37 in |
Length | 39.37 in |
Details
Cable Type | USB |
Connector Type | USB Type-A (4 pin) USB 2.0 to USB Type-A (4 pin) USB 2.0 |
Color | White |
Includes | 1m White USB Extension Cable - A to A M/F |
Features | Molded, Flexible, Strain Relief |
Shielding | Yes |
Product Type | Data Transfer Cable |
Description
Extend the length of a USB 2.0 cable by up to 1m - Lengthen the reach of a controller or eliminate the hassle of connecting a mobile device to the back of a computer for syncing & charging by extending the length of the USB cable that came with your device - White USB Extension Cable - Compatible with various mobile devices such as the following tablets Apple iPad Air / iPad Mini / Samsung Galaxy Tab - Compatible with various game controllers such as Xbox One / PS4 - Compatible with Apple iMac
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE HDMI Port Saver, Right Angle, (MtoF), 270 (4860)
- ILC Replacement for Dyson 968670-03 Battery (968670-03 BATTERY DYSON)
- ILC Replacement for Panasonic A98l-0031-0025 (A98L-0031-0025 PANASONIC)
- BATTERY CLERK AJC® Eagle Picher CF-6V12 6V 12Ah Sealed Lead Acid Battery (EAGLEPICHER-CF-6V12)
- STARTECH.COM USB C to Parallel Printer Cable (ICUSBCPLLD25)
- STARTECH.COM USB 3.0 to Dual HDMI, USB32HD2 (USB32HD2)
- STARTECH.COM 3.3 Ft. USB C To Dp 1.2 Cable (CDP2DP1MBD)
- STARTECH.COM This Usb To Usb C Cable 10 Pack Lets You Charge And Sync Your Usb (USB2AC2M10PK)
- STARTECH.COM Startech USB3SEXT1MBK Superspeed USB 3.0 Extension Cable Black (YYI1-PZ0754)
- STARTECH.COM 1ft USB 2.0 A to B Cable - M/M (USB2HAB1)
- LENOVO IDEA Lenovo 300 USB Keyboard, GX30M39655 (GX30M39655)
- Startech.Com USB Cables