Shop All DVI Adapters & Cables
Startech.Com
1m USB-C to DisplayPort Cable - USB C to DP Adapter - White
Mfr # CDP2DPMM1MW
Zoro # G5410676
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DisplayPort/Thunderbolt 3
- Color White
- Features HDCP 2.2, HDCP 1.4, Reversible, Plug & Play
- Width 0.79 in
- Cable Length 39.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # CDP2DPMM1MW
- Zoro # G5410676
- UPC # 65030820554
- Country of Origin China
- Category DVI Adapters & Cables
Dimensions
Width | 0.79 in |
Cable Length | 39.37 in |
Length | 39.37 in |
Height | 0.39 in |
Details
Cable Type | DisplayPort/Thunderbolt 3 |
Color | White |
Features | HDCP 2.2, HDCP 1.4, Reversible, Plug & Play |
Includes | USB-C to DisplayPort adapter cable |
Max. Resolution | 3840x2160 @ 60 Hz |
Product Type | Video Cable |
Compatibility | Dell XPS, Precision Latitude, , Lenovo ThinkPad X1 Carbon/Extreme, , Microsoft Surface Surface Pro, , HP EliteBook, Spectre ZBook |
Description
ADAPTER AND CABLE IN-ONE: 3.3 ft. / 1 m USB C to DisplayPort monitor cable reduces clutter and avoids the hassle of bulky adapters. - 4K 60HZ RESOLUTION SUPPORT: USB-C to DisplayPort cable supports UHD resolutions up to 4K at 60Hz. - WHITE USB C MONITOR ADAPTER: The all white 3.3 foot / 1 meter cable makes the perfect connection with any laptop and exactly matches with your USBC MacBook. - REVERSIBLE USB TYPE C PORT: Display cable features the reversible USB C port for hassle-free installation. - COMPATIBLE WITH THUNDERBOLT 3 AND USB 3.1 TYPE C: USBC to DisplayPort cable works with Thunderbolt 3 and USB-C devices that support DP Alt Mode (such as a 2018 iPad Pro).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBOOST Drive Reach OTR Fleet (471254)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Yuasa NP4.5-12 - 3 Pack (ML5-12MP339814638375)
- SILENX SilenX EFX-12-15T 120 mm. 15DBA Thermistor Fluid Dynamic Bearing Fan (EFX-12-15T)
- ULTRALAST Battery Volt Ultralast Charger/Battery combo (ULCR123RK)
- STARTECH.COM 6ft DisplayPort to DVI Cable - M/M (DP2DVI2MM6)
- STARTECH.COM 6ft / 1.8m DisplayPort to DVI Cable - 1920x1200 (DP2DVIMM6)
- ADD-ON Addon 6.10M (20.00Ft) Displayport Male To Male Black Cable (DISPLAYPORT20F)
- MONOPRICE White Mini Display Port to DVI Cable, 3ft 32AWG (5998)
- TRIPP LITE Adapter Cable, USB-C to DVI, Gen 1, USB 3.1, M/M, 6'L, Black (TRPU444006D)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 15ft (2760)
- SWE-TECH 3C DB25 Coupler / Gender Changer, DB25 Male to DB25 Male (FWT30D3-21100)
- Startech.Com DVI Adapters & Cables