Shop All Fiber Optic Patch Cables
Startech.Com
1m ST Fiber Optic Cable 10Gb Aqua - MM Duplex 50/125 - LSZH
Mfr # A50FBSTST1
Zoro # G5477745
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Fiber Optic ST Duplex to Fiber Optic ST Duplex
- Cable Length 39.37 in
- Includes 1m 10 Gb Aqua Multimode 50/125 Duplex LSZH Fiber Patch Cable ST - ST
- Length 39.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # A50FBSTST1
- Zoro # G5477745
- UPC # 65030827102
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Cable Length | 39.37 in |
Length | 39.37 in |
Details
Connector Type | Fiber Optic ST Duplex to Fiber Optic ST Duplex |
Includes | 1m 10 Gb Aqua Multimode 50/125 Duplex LSZH Fiber Patch Cable ST - ST |
Description
Deliver fast and reliable data transfers safely over high end networking equipment - 10Gb Fiber Cable / 1 m Fiber Optic Patch Cable / OM3 Fiber Cable / 1 meter Duplex Fiber Cable / ST to ST / Multimode 50/125 Patch Cable / 1m Aqua Fiber Cable - OM3 (50/125) 2000MHz - Laser-optimized multimode fiber - Suitable for installations under restrictive building codes with LSZH rating - Compatible with 850nm VCSEL source - Use in 10 Gigabit High Speed Network Environments
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS California Standard 50A 250V 3-Wire Locking Male Plug Assembly (CS8265)
- CABLOFIL C Bracket, 6 (FASC150PG)
- DAYTON Encapsulated Timer Relay, 1A, Solid State, Pins: 2 (2A559)
- LEVITON 15 amps Single Pole Toggle AC Quiet Switch Ivory (01451-02I)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 1m, Orange (2626)
- COMPREHENSIVE 3M 10Gb LC-LC Duplex 50-125 Multimode Fiber Patch Cable - Aqua (LC-LC-OM3-3M)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Orange (2616)
- TRIPP LITE Fiber Optic Patch Cord, LC/SC, 1m, PVC (N316-01M)
- MONOPRICE Multi-Mode, Aqua, 30 m L, PVC, 2 mm, Duplex (41703)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Aqua (6385)
- AXIOM MANUFACTURING Axiom Lc/St Om3 Fiber Cable 5M (LCST10GA-5M-AX)
- Startech.Com Fiber Optic Patch Cables