Shop All Computer Adapter Cables
Startech.Com
1m SAS Cable - SFF-8087 to 4x Latching SATA
Mfr # SAS8087S4100
Zoro # G5475225
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type SAS/SATA
- Connector Type SFF-8087 (36 Pin, Internal Mini-SAS) to SATA (7 pin, Data)
- Color Red
- Cable Length 39.37 in
- Features Latching Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SAS8087S4100
- Zoro # G5475225
- UPC # 65030846998
- Country of Origin China
- Category Computer Adapter Cables
Dimensions
Cable Length | 39.37 in |
Length | 39.37 in |
Details
Cable Type | SAS/SATA |
Connector Type | SFF-8087 (36 Pin, Internal Mini-SAS) to SATA (7 pin, Data) |
Color | Red |
Features | Latching Connector |
Includes | 1m Serial Attached SCSI SAS Cable - SFF-8087 to 4x Latching SATA |
Product Type | Data Transfer Cable |
Description
SATA / SAS cable - Serial ATA 150/300/600 - 4-Lane - SATA (R) to 36 pin 4i Mini MultiLane (P) - 3.3 ft - latched - red
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE Replacment Batt, 12.8V, 1.5Ah, JST VHR-3N (BATT-PACK 12.8V 1.5Ah 19.2Wh 4 CELL DYN)
- TWINPOINT Twinpoint P35C 12 ft. External Speaker Wire with 3.5 mm Plug (P35C)
- ILC Replacement for Kyocera Scp-69lbps Battery (SCP-69LBPS)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for SigmasTek Eagle Picher CF-6V4.5 (ML4-645104019)
- SATECHI Aluminum Usb A 3.0 To Usb C Adapter, Silver (ST-TAUCS)
- TRIPP LITE ADAPTER, USB C (TRPU44406NHGUC)
- AIDATA CORP CO LTD Aidata USA CM-1020 Under Desk Spine Cable Manager - 80 cm. (CM-1020)
- FIVEGEARS 10' PS2 Mini Din 6 Cable Male to Male (FI285235)
- SATECHI Usb A 3.0 To Usb C Adapter, Space Gray (ST-UCATCM)
- LINKSYS USB Adapter, Black (WUSB6300)
- BELKIN ADAPTER, CHRGR, MULTIMED, USB (BLKAVC004BKBL)
- Startech.Com Computer Adapter Cables