Shop All Fiber Optic Patch Cables
Startech.Com
1m LC Fiber Optic Cable 10Gb Aqua - MM Duplex 50/125 - LSZH
Mfr # A50FBLCLC1
Zoro # G5475453
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Fiber Optic LC Duplex to Fiber Optic LC Duplex
- Cable Length 39.37 in
- Length 39.37 in
- Includes 1m 10Gb Aqua Multimode 50/125 Duplex LSZH Fiber Patch Cable LC - LC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # A50FBLCLC1
- Zoro # G5475453
- UPC # 65030827065
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Cable Length | 39.37 in |
Length | 39.37 in |
Details
Connector Type | Fiber Optic LC Duplex to Fiber Optic LC Duplex |
Includes | 1m 10Gb Aqua Multimode 50/125 Duplex LSZH Fiber Patch Cable LC - LC |
Description
Deliver fast and reliable data transfers safely over high end networking equipment - 10Gb Fiber Cable / 1 m Fiber Optic Patch Cable / OM3 Fiber Cable / 1 meter Duplex Fiber Cable / LC to LC / Multimode 50/125 Patch Cable / 1m Aqua Fiber Cable - OM3 (50/125) 2000MHz - Laser-optimized multimode fiber - Suitable for installations under restrictive building codes with LSZH rating - Compatible with 850nm VCSEL source - Use in 10 Gigabit High Speed Network Environments
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Reducer, R Fuse Class, 200A Max. Amps, 600V AC Max. Volts, 60 to 200A Amp Range (R266)
- GROTE 18 AWG 16 Conductor Stranded Primary Wire 100 ft. BK (87-9002)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=16to30), Zinc (AL2BCCW)
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7501K15)
- ADD-ON This Is A 1M Cisco Cab-Mcp-Lc Compatible Lc (Male) To Sc (Male) (CAB-MCP-LC-AO)
- AXIOM MANUFACTURING Axiom Lc/Lc Om1 Fiber Cable 15M (LCLCMD6O-15M-AX)
- COMPREHENSIVE 3M 10Gb LC-LC Duplex 50-125 Multimode Fiber Patch Cable - Aqua (LC-LC-OM3-3M)
- AXIOM MANUFACTURING Axiom Lc/Lc Om3 Fiber Cable 1M (LCLC10GA-1M-AX)
- WERNER L153060 60ft, 2-Man Cable Horizontal Life (L153060)
- MASTER LOCK CABLE STEEL3/8X15' FLEX (72DPF)
- SWE-TECH 3C LC/UPC OS2 Duplex 2.0mm Fiber Optic Patch Cord, OFNR, Singlemode 9/125 (FWTLCLC-01215)
- Startech.Com Fiber Optic Patch Cables