Shop All Network Serial Cables
Startech.Com
1m Internal Mini SAS Cable - SFF-8087 to SFF-8643
Mfr # SAS87431M
Zoro # G5470054
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Mini-SAS/Mini-SAS HD
- Connector Type SFF-8087 (36 Pin, Internal Mini-SAS) to SFF-8643 (36 pin, Internal HD Mini SAS)
- Color Black
- Cable Length 39.37 in
- Features Locking Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SAS87431M
- Zoro # G5470054
- UPC # 65030866071
- Country of Origin China
- Category Network Serial Cables
Dimensions
Cable Length | 39.37 in |
Length | 39.37 in |
Details
Cable Type | Mini-SAS/Mini-SAS HD |
Connector Type | SFF-8087 (36 Pin, Internal Mini-SAS) to SFF-8643 (36 pin, Internal HD Mini SAS) |
Color | Black |
Features | Locking Latch |
Includes | 1 m SFF-8087 to SFF-8643 Cable |
Product Type | Data Transfer Cable |
Shielding | Yes |
Description
Connect a SAS controller to a SAS backplane - 1 m Internal Mini SAS Cable / 1 meter SFF-8087 to SFF-8643 Cable / 1m Mini SAS to Mini SAS Cable / Mini SAS to Mini SAS HD / SAS 2.0 Mini-SAS HD - SAS Adapter to SAS Backplane - Compatible with 12Gbps SAS drives and backward compatible with 6Gbps SAS and SATA drives - Cost-effective replacement cable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replaces Remote Power System RPST1218-100-85 (ML100-12GEL114)
- SANOXY USB 3.0 2 in 1 HighSpeed Memory Card Reader Adapter for Micro SD SDXC TF T-Flash (SANOXY-CABLE116)
- TRIPP LITE USB 3.0 SuperSpeed Extension Cable, 10 ft, Blue (U324-010)
- ZEUS BATTERY PRODUCTS 7.2Ah 12V F2 Sealed Lead Acid Battery (PC7.2-12F2)
- STARTECH.COM Connect Your Serial Devices- And Transfer Your Files - 2 m Db9 Null Modem Cable (SCNM9FF2MBK)
- STARTECH.COM 25 Ft Straight Through Serial Cable - Db9 M/F (MXT100_25)
- BESTLINK NETWARE DB9 Female to Female Serial Cable- 25ft (180233)
- SWE-TECH 3C Serial Extension Cable, Black, DB9 Male to DB9 Female, RS232, UL rated, 9 Conductor, 1:1, 6 foot (FWT10D1-03206BK)
- ADD-ON Addon Cisco Qsfp-H40G-Cu3M Compatible Taa Compliant 40Gbase-Cu Qsfp+ (QSFP-H40G-CU3M-AO)
- APC 1Ft Serial Adpt Cbl Db9 F To Db25 M (0088-1)
- BESTLINK NETWARE DB9 Male to Male Serial Cable- 25Ft (180214)
- Startech.Com Network Serial Cables