Shop All Stereo & Optical Audio Cables
Startech.Com
1m High Speed HDMI to HDMI 1.4 Cable - Ultra HD 4k x 2k
Mfr # HDMM1M
Zoro # G5367565
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type HDMI
- Length 39.37 in
- Cable Length 39.37 in
- Connector Type HDMI (19 pin) to HDMI (19 pin)
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # HDMM1M
- Zoro # G5367565
- UPC # 65030848886
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 39.37 in |
Cable Length | 39.37 in |
Width | 0.82 in |
Height | 0.43 in |
Details
Cable Type | HDMI |
Connector Type | HDMI (19 pin) to HDMI (19 pin) |
Color | Black |
Features | Corrosion Resistant, Molded, Strain Relief |
Shielding | Yes |
Max. Resolution | 4K x 2K @ 30 Hz |
Includes | 1m High Speed HDMI® Cable - HDMI - M/M |
Product Type | A/V Cable |
Description
Create Ultra HD connections between your High Speed HDMI-equipped devices - High Speed HDMI Cable - HDMI 1.4 Cable - 1m HDMI Cable - 1 meter HDMI Cable - 1 m HDMI to HDMI Cable - Ultra HD 4k x 2k HDMI Cable - 19 pin HDMI (A) - 1080p - Audio/Video
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Chamberlain 41A6357-1 Garage Door Opener Battery (ML5-122311)
- EXELL BATTERY Emergency Lighting Battery Replaces 012745 ANIC1056 CUSTOM-85 (EBE-85)
- MONOPRICE 1/4Inch M Plug to 3.5mm S Jack, Metal (7167)
- MOTOROLA Belt Clip, Material Plastic (PMLN7128A)
- STARTECH.COM 6ft High Speed HDMI to HDMI 1.4 Cable - Ultra HD 4k x 2k (HDMM6)
- STARTECH.COM 6ft Mini DisplayPort to DisplayPort 1.2 Cable - 4k x 2k (MDP2DPMM6)
- STARTECH.COM 3ft High Speed HDMI to HDMI 1.4 Cable - Ultra HD 4k x 2k (HDMM3)
- MONOPRICE A/V Cable, Optical Toslink, 6ft (1419)
- MONOPRICE Audio Cable, 3.5mm, M/F, 6 Ft (648)
- MONOPRICE Select Series Displayport 1.2 Cable, 3ft. (13359)
- TECHNICAL PRO Technical Pro cbs1250 Banana Plug To Speakon Speaker Cables 50 ft. Feet 12 Gauge (cbs1250)
- Startech.Com Stereo & Optical Audio Cables