Shop All Fiber Optic Patch Cables
Startech.Com
1m Fiber Optic Cable - Single-Mode Duplex 9/125 LSZH - LC/SC
Mfr # SMFIBLCSC1
Zoro # G5486906
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Fiber Optic LC Duplex to Fiber Optic SC Duplex
- Cable Length 39.37 in
- Length 39.37 in
- Includes 1m Single Mode Duplex Fiber Patch Cable LC-SC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SMFIBLCSC1
- Zoro # G5486906
- UPC # 65030810159
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Cable Length | 39.37 in |
Length | 39.37 in |
Details
Connector Type | Fiber Optic LC Duplex to Fiber Optic SC Duplex |
Includes | 1m Single Mode Duplex Fiber Patch Cable LC-SC |
Description
Connect fiber network devices for high-speed transfers with LSZH rated cable - 1m LC/SC Fiber Optic Cable / 1 m LC to SC Fiber Patch Cable / 1 meter LC to SC Fiber Cable / Single-Mode Patch Cable / 1m Single-Mode 9/125 Duplex Fiber Optic Cable LC to SC - OS1 (9/125) - LSZH (Low-Smoke, Zero-Halogen) cable jacket - Attenuation loss meets or exceeds industry standards - Ideal solution for data applications requiring high speed data transmission
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER Power Inverter, Modified Sine Wave, 10,000 W Peak, 5,000 W Continuous, 4 Outlets (PWRINV500024W)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 300V 100 ft. BK (E3628)
- ZORO SELECT Flat Indicator Light, White, 12VDC (24M036)
- EATON BUSSMANN Automotive Fuse, SFE Series, 9A, 32V DC, Indicating, 5 PK (SFE-9)
- INTELLINET NETWORK SOLUTIONS 1M 3Ft Lc/Lc Multi Mode Fiber Cable (750868)
- ENET Enet 1M St/Lc Duplex Multimode 50/125 Om2 Or Better Orange Fiber (STLC-50-1M-ENC)
- BLACK BOX Premium Ceramic, Multimode, 62-5-Micron (EFN110-003M-STLC)
- BLACK BOX Unshielded - 100 Pack (C6EZUP-100PAK)
- AXIOM MANUFACTURING Axiom Lc/Lc Om1 Fiber Cable 15M (LCLCMD6O-15M-AX)
- AXIOM MANUFACTURING Axiom Lc/St Om3 Fiber Cable 5M (LCST10GA-5M-AX)
- AXIOM MANUFACTURING Axiom Lc/Lc Om3 Fiber Cable 5M (LCLC10GA-5M-AX)
- Startech.Com Fiber Optic Patch Cables