Shop All Fiber Optic Patch Cables
Startech.Com
1m Fiber Optic Cable - Multimode Duplex 62.5/125 LSZH, LC/ST
Mfr # FIBLCST1
Zoro # G5449727
original price:
$15.39
7% off
new price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Fiber Optic LC Duplex to Fiber Optic ST Duplex
- Cable Length 39.37 in
- Length 39.37 in
- Includes 1m Multimode 62.5/125 Duplex Fiber Patch Cable LC - ST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # FIBLCST1
- Zoro # G5449727
- UPC # 65030797696
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Cable Length | 39.37 in |
Length | 39.37 in |
Details
Connector Type | Fiber Optic LC Duplex to Fiber Optic ST Duplex |
Includes | 1m Multimode 62.5/125 Duplex Fiber Patch Cable LC - ST |
Description
Connect fiber network devices for high-speed transfers with LSZH rated cable - 1 meter Duplex Fiber Cable / LC to ST / Multimode Patch Cable / 1m Multimode 62.5/125 Duplex Fiber Optic Cable LC to ST - OM1 (62.5/125) multimode fiber - LSZH (Low-Smoke, Zero-Halogen) cable jacket - Immune to electrical interference - Ideal solution for data applications requiring high speed data transmission
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J55)
- PANDUIT Lug Compression Connector, 4-3 AWG, PK50 (LCA4-56-L)
- HUBBELL Blank Strap Mount Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Smooth Finish (SS14)
- RETYZ Releasable Cable Tie, Orange, 0.09" W (VRT-S06FO-TA)
- COMPREHENSIVE 3M 10Gb LC-LC Duplex 50-125 Multimode Fiber Patch Cable - Aqua (LC-LC-OM3-3M)
- AXIOM MANUFACTURING Axiom Lc/St Om3 Fiber Cable 5M (LCST10GA-5M-AX)
- AXIOM MANUFACTURING Axiom Lc/St Om3 Fiber Cable 7M (LCST10GA-7M-AX)
- WERNER Blue Armor 1000 Standard Harness, Tongue (H212006)
- BLACK BOX Multimode Fiber Cable Ceramic, Pvc Sc-Sc (CAT5EPC-006-BL)
- AXIOM MANUFACTURING Axiom Lc/Lc Om3 Fiber Cable 5M (LCLC10GA-5M-AX)
- AXIOM MANUFACTURING Axiom Lc/Lc Os2 Fiber Cable 25M (LCLCSS9Y-25M-AX)
- Startech.Com Fiber Optic Patch Cables