Shop All Fiber Optic Cable
Startech.Com
1m Fiber Optic Cable - Multimode Duplex 62.5/125 LSZH, LC/LC
Mfr # FIBLCLC1
Zoro # G5883273
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Halogen Free, Flame Retardant, Corrosion Resistant
- Includes 1m Multimode 62.5/125 Duplex Fiber Patch Cable LC - LC
- Length 39.37 in
- Cable Length 39.37 in
- Jacket Type LSZH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # FIBLCLC1
- Zoro # G5883273
- UPC # 65030797627
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Length | 39.37 in |
Cable Length | 39.37 in |
Details
Color | Orange |
Connector Type | Fiber Optic LC Duplex to Fiber Optic LC Duplex |
Features | Halogen Free, Flame Retardant, Corrosion Resistant |
Includes | 1m Multimode 62.5/125 Duplex Fiber Patch Cable LC - LC |
Jacket Type | LSZH |
Description
Connect fiber network devices for high-speed transfers with LSZH rated cable - 1 meter Duplex Fiber Cable / LC to LC / Multimode Patch Cable / 1m Multimode 62.5/125 Duplex Fiber Optic Cable LC to LC - OM1 (62.5/125) multimode fiber - LSZH (Low-Smoke, Zero-Halogen) cable jacket - Immune to electrical interference - Ideal solution for data applications requiring high speed data transmission
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C52D)
- 3M 8 AWG Nylon Ring Terminal 3/8" Stud PK10 (MN8-38RX)
- RACO Grip-Lok Box Mnt Suprt (8977)
- GREENLEE SS Fish Tape, Shape Flat, 1/8" dia (FTXSS-240)
- LOWELL Attenuator 100W 7025V (100LVC-SW)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 20m, SC/APC-SC/APC (FLC-202)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 165mm (E32-D51)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 55mm (E32-DC200E)
- SWE-TECH 3C Plenum MTP Fiber Optic Cable, Type B, 12 Strand, 50/125 OM4, 40/100 Gbps, MTP Female, 6 meter 19.68ft (FWTMPMP-41006)
- ALLEN TEL Singlemode Duplex LC to SC Fiber Optic Cable, 10 M (GBLCC-D1-10)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 6m (N320-06M)
- Startech.Com Fiber Optic Cable