Shop All Fiber Optic Patch Cables
Startech.Com
1m Fiber Optic Cable - Multimode Duplex 50/125, LSZH - LC/SC
Mfr # 50FIBLCSC1
Zoro # G5498456
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Fiber Optic LC Duplex to Fiber Optic SC Duplex
- Cable Length 39.37 in
- Length 39.37 in
- Includes 1m Multimode 50/125 Duplex Fiber Patch Cable LC - SC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # 50FIBLCSC1
- Zoro # G5498456
- UPC # 65030803014
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Cable Length | 39.37 in |
Length | 39.37 in |
Details
Connector Type | Fiber Optic LC Duplex to Fiber Optic SC Duplex |
Includes | 1m Multimode 50/125 Duplex Fiber Patch Cable LC - SC |
Description
Connect fiber network devices for high-speed transfers with LSZH rated cable - 1 meter Duplex Fiber Cable / LC to SC / Multimode Patch Cable / 1m Multimode 50/125 Duplex Fiber Optic Cable LC to SC - OM2 (50/125) 500MHz multimode fiber - LSZH (Low-Smoke, Zero-Halogen) cable jacket - Immune to electrical interference - Ideal solution for data applications requiring high speed data transmission
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Surecrimp Copper Compression Lug, PK6 (CSWS-4-38-EC)
- FLEXIDUCT 8 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-6 (6EF3 BLACK)
- HUBBELL PREMISE WIRING Wall Plate, 6 Port (IFP16EI)
- ZORO SELECT 3 Wire Angle Straight Blade Plug Hospital Grade 125VAC 15A (8295T)
- DYNO DYNO: Network Cable-Cat6 EZ Pass RJ45 Connector , Gold plated , 50 pieces. unit price (DYN-900120)
- AXIOM MANUFACTURING Axiom Lc/Lc Om1 Fiber Cable 3M (LCLCMD6O-3M-AX)
- AXIOM MANUFACTURING Axiom Lc/Lc Os2 Fiber Cable 2M (LCLCSD9Y-2M-AX)
- AXIOM MANUFACTURING Axiom Lc/Lc Om1 Fiber Cable 2M (LCLCMD6O-2M-AX)
- ADD-ON Addon 90M Lc (Male) To Lc (Male) Straight Yellow Os2 Duplex Fiber (ADD-LC-LC-90M9SMF)
- AXIOM MANUFACTURING Axiom Lc/Lc Os2 Fiber Cable 25M (LCLCSS9Y-25M-AX)
- ADD-ON This Is A 3M Lc (Male) To Lc (Male) Orange Duplex Riser-Rated Fiber (ADD-MODE-LCLC6-3)
- Startech.Com Fiber Optic Patch Cables