Shop All Fiber Optic Patch Cables
Startech.Com
1m Fiber Optic Cable - Multimode Duplex 50/125, LSZH - LC/LC
Mfr # 50FIBLCLC1
Zoro # G5495394
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Fiber Optic LC Duplex to Fiber Optic LC Duplex
- Cable Length 39.37 in
- Length 39.37 in
- Includes 1m Multimode 50/125 Duplex Fiber Patch Cable LC - LC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # 50FIBLCLC1
- Zoro # G5495394
- UPC # 65030802864
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Cable Length | 39.37 in |
Length | 39.37 in |
Details
Connector Type | Fiber Optic LC Duplex to Fiber Optic LC Duplex |
Includes | 1m Multimode 50/125 Duplex Fiber Patch Cable LC - LC |
Description
Connect fiber network devices for high-speed transfers with LSZH rated cable - 1 meter Duplex Fiber Cable / LC to LC / Multimode Patch Cable / 1m Multimode 50/125 Duplex Fiber Optic Cable LC to LC - OM2 (50/125) 500MHz multimode fiber - LSZH (Low-Smoke, Zero-Halogen) cable jacket - Immune to electrical interference - Ideal solution for data applications requiring high speed data transmission
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fitting, Drpclngentrn, Ld10, Lowv, Iw, PK10 (DCF10IW-X)
- SIEMENS Input/Output Module, 4 Inputs, 4 Outputs (6ED10551CB000BA2)
- APPLETON ELECTRIC Male to F Union, HazLoc, CF Alum, 3-1/2In (UNY350R-A)
- DYNO DYNO: Network Cable-Cat6 EZ Pass RJ45 Connector , Gold plated , 50 pieces. unit price (DYN-900120)
- BLACK BOX Premium Ceramic, Multimode, 62-5-Micron (EFN110-003M-SCLC)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 20m, Multi (7623)
- ENET Enet 1M St/Lc Duplex Single-Mode 9/125 Os1 Or Better Yellow Fiber (STLC-SM-1M-ENC)
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 1m, PVC (N320-01M)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 2m, Aqua (6391)
- AXIOM MANUFACTURING Axiom Lc/Lc Om3 Fiber Cable 1M (LCLC10GA-1M-AX)
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 1m, Multi (N318-01M)
- Startech.Com Fiber Optic Patch Cables