Shop All Computer Power Supplies
Startech.Com
1m Angled Mini USB Cable - Up Angle Mini USB
Mfr # USBAMB1MU
Zoro # G5278035
product price: $3.49
/ea
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 39.37 in
- Includes 1m Mini USB Cable - A to Up Angle Mini B
- Cable Length 39.37 in
- Connector Type USB Type-A (4 pin) USB 2.0 to USB Mini-B (5 pin)
- Cable Type USB/USB Mini-B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # USBAMB1MU
- Zoro # G5278035
- UPC # 65030851312
- Country of Origin China
- Category Computer Power Supplies
Dimensions
Length | 39.37 in |
Cable Length | 39.37 in |
Details
Includes | 1m Mini USB Cable - A to Up Angle Mini B |
Connector Type | USB Type-A (4 pin) USB 2.0 to USB Mini-B (5 pin) |
Cable Type | USB/USB Mini-B |
Shielding | Yes |
Features | Molded, Up-angled Connector, Strain Relief |
Product Type | Data Transfer Cable |
Color | Black |
Description
A to Up Angle Mini B - USB cable - USB (M) to mini-USB Type B (M) - 3.3 ft - 90° connector - black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for U1 One New Wheelchair Deep Cycle - 2 Pack (ML35-12GELMP2481)
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for BMS Trolling Battery (ML50-126811)
- LAVA LAVA HD-600 Indoor & Outdoor HDTV Antenna (HD-600)
- ILC Replacement for Dell T114c (T114C DELL)
- STARTECH.COM 10ft Standard Computer Power Cord - NEMA5-15P to C13 (PXT101_10)
- TOTAL MICRO TECHNOLOGIES 90W Total Micro Ac Adapter For Dell (332-1833-TM)
- CORSAIR RMe Ser RM750e PSU (CP-9020262-NA)
- APEVIA Jupiter Series 80+ Bronze Certfied 600WÂ Power Supply (JUPITER600W)
- HONEYWELL NORTH Honeywell Verishield„¢ Multi-Position Ear Muff, Dielectric, 27 dB, Black (1035187-VS)
- LEVITON Leviton Mfg 000-3W101-00E 2 Pole 3 Wire Black Grounding Plug (000-3W101-00E)
- ANTAIRA 960W Single Output Industrial DIN RAIL with PFC Function (SDR-960-48)
- Startech.Com Computer Power Supplies