Shop All Computer Power Supplies
Startech.Com
1m Angled Micro USB Cable - Up Angle Micro USB
Mfr # USBAUB1MU
Zoro # G5278385
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type USB Type-A (4 pin) USB 2.0 to USB Micro-B (5 pin)
- Cable Length 39.37 in
- Length 39.37 in
- Includes 1m Micro USB Cable - A to Up Angle Micro B
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # USBAUB1MU
- Zoro # G5278385
- UPC # 65030851190
- Country of Origin China
- Category Computer Power Supplies
Dimensions
Cable Length | 39.37 in |
Length | 39.37 in |
Details
Connector Type | USB Type-A (4 pin) USB 2.0 to USB Micro-B (5 pin) |
Includes | 1m Micro USB Cable - A to Up Angle Micro B |
Color | Black |
Shielding | Yes |
Cable Type | USB/USB Micro-B |
Product Type | Data Transfer Cable |
Features | Charging, Molded, Up-angled Connector |
Description
A to Up Angle Micro B - USB cable - Micro-USB Type B (M) to USB (M) - USB 2.0 - 3.3 ft - 90° connector - molded - black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA General Monocular, 10x Magnification, Roof Prism, 288 ft Field of View (AA10196)
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Replacement Battery for 85986/D5743 UB1280 - 4 Pack (ML8-12MP4163)
- MAKITA XGT 2.5Ah Battery, 40V max (BL4025)
- ELK PRODUCTS 12 V 5H Battery (EL624735)
- STARTECH.COM 10ft Standard Computer Power Cord - NEMA5-15P to C13 (PXT101_10)
- APEVIA Jupiter Series 80+ Bronze Certfied 600WÂ Power Supply (JUPITER600W)
- MOXA 12V 1.5A, 5.5/2.1/7.5, W/Nut Wt, -40 To 75°C, Usjp Plug (PWR-12150-USJP-SA-T)
- EVGA CORPORATION Evga 100-BR-0600-K1 600 BR 600W 80 Plus Bronze 12V PCIE 120MM Long Sleeve Bearing (100-BR-0600-K1)
- LEGRAND Plug-In Charger, 5.1" H x 3.9" W x 2.3" D (WSPC220CBK)
- ROCSTOR Rocbolt Laptop Lock Security Cable w/ (Y10C133-B1)
- HP ENTERPRISE Hp 5400R 1100W Poe+ Zl2 Power Supply Us (J9829A#ABA)
- Startech.Com Computer Power Supplies