Shop All Computer Power Supplies
Startech.Com
1m 3ft USB to USB C Cable - Right-Angle - USB 2.0 - A to C
Mfr # USB2AC1MR
Zoro # G5278534
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes USB-C to USB-A cable
- Length 39.37 in
- Cable Length 39.37 in
- Connector Type USB Type-A (4 pin) USB 2.0 to USB Type-C (24-pin) USB 2.0 (480Mbps)
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # USB2AC1MR
- Zoro # G5278534
- UPC # 65030871860
- Country of Origin China
- Category Computer Power Supplies
Dimensions
Length | 39.37 in |
Cable Length | 39.37 in |
Details
Includes | USB-C to USB-A cable |
Connector Type | USB Type-A (4 pin) USB 2.0 to USB Type-C (24-pin) USB 2.0 (480Mbps) |
Color | Black |
Cable Type | USB/USB-C |
Product Type | Data Transfer Cable |
Features | Right-angled Connector, 90° Angled Connector, Bend Resistant, Stress Resistant, Charging, Damage Resistant |
Description
Connect your USB Type-C devices to your computer, with the cable out of the way - Text, work or game on your USB-C phone or tablet even while it's charging, without the cable getting in the way - Charge car-mounted mobile devices / Charge your USB-C devices with a wall charger, car charger or power bank - Guaranteed reliability with our USB Type C / 3ft USB A to USB C Cable / 3 ft Right Angle USB Cable / 90 degree USB Cable / 3’ USB Cable Male to Male / USB 2.0 Cable / USB C Cable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX14-BS Replaces Kawasaki 300cc KLF300-B Bayou 98 With 12V 2Amp Charger (MAX3835502)
- SAFCO Monitor Stand, Black, Includes USB Port (3230BL)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Battery Replaces APC SmartUps 2200VA SMT2200RM2U (MAX3974285)
- ILC Replacement for RCA 25055re1 (25055RE1 RCA)
- STARTECH.COM 10ft Standard Computer Power Cord - NEMA5-15P to C13 (PXT101_10)
- LEGRAND Plug-In Charger, 2.0" H x 2.0" W x 3.3" D (RFPCUAUC-NI10)
- BLACK BOX Din Rail Power Supply 240 Watts, 48 Vd (SDR-240-48)
- PERLE SYSTEMS Trio-Ps-2G/3Ac/24Dc/20 Power Supply (29031558)
- SOLAHD Din Rail Power Supply, 5 A, 120 W (SVL524100)
- BATTERY TECHNOLOGY Ac Adapter For Dell Inspiron 11 17 Latitude 3440 3540 E5440 E5540 (AC-1965125)
- SOLAHD Power Supply 24V, 100W, 4A (SVL424100)
- Startech.Com Computer Power Supplies