Shop All USB Cables
Startech.Com
1m 3ft USB to USB C Cable - M/M - USB 3.0 - USB A to USB C
Mfr # USB315AC1M
Zoro # G6216753
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 39.37 in
- Connector Type USB Type-A (9 pin) USB 3.0 to USB Type-C (24 pin) USB 3.0 (5Gbps)
- Color Black
- Cable Type USB/USB-C
- Includes USB-C to USB-A cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # USB315AC1M
- Zoro # G6216753
- UPC # 65030872621
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 39.37 in |
Length | 39.37 in |
Details
Connector Type | USB Type-A (9 pin) USB 3.0 to USB Type-C (24 pin) USB 3.0 (5Gbps) |
Color | Black |
Cable Type | USB/USB-C |
Includes | USB-C to USB-A cable |
Features | Charging |
Product Type | Data Transfer Cable |
Description
USB to USB C cable for connecting USB-C peripherals, such as a hard drive to your USB-A laptop or tablet - Connect your USB Type-C devices to a computer - 3 ft USB A to USB C cable for charging your USB-C mobile device from a USB-A laptop or wall charger / Sync your USB-C mobile device with a USB-A computer - Supports data transfer rates up to 5Gbps - 3ft USB Type A to USB Type C Cable / USB C to USB /3’ USB to USB 3.0 Type C Cable / 1m USB Cable / USB Cable Male to Male
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Camera, Mini-Board Type, Lens Fixed (HTINT40T1)
- ENERGIZER Energizer Max AA Alkaline Battery, 1.5V DC, 24 Pack (E91)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for AGM FAS-1075 (MAX3973789)
- 3M Precise Mouse Pad, Nonskid Repositionable Adhesive Back, 8.5x7 (MP200PS)
- STARTECH.COM Startech USB3SEXT1MBK Superspeed USB 3.0 Extension Cable Black (YYI1-PZ0754)
- STARTECH.COM USB C to Parallel Printer Cable (ICUSBCPLLD25)
- STARTECH.COM USB 3.0 to Dual HDMI, USB32HD2 (USB32HD2)
- STARTECH.COM 3.3 Ft. USB C To Dp 1.2 Cable (CDP2DP1MBD)
- STARTECH.COM Startech USB3SEXT6BK Superspeed USB 3.0 Extension Cable Black (YYI1-PX1147)
- STARTECH.COM 1ft USB 2.0 A to B Cable - M/M (USB2HAB1)
- TRIPP LITE USB 3.0 SuperSpeed Hub, 7-Port, 2A USB (U360-007)
- Startech.Com USB Cables