Shop All Automotive Audio & Video Accessories
Startech.Com
1ft Video Splitter Dual Link DVI-D Y Cable M/F
Mfr # DVISPL1DD
Zoro # G5875284
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1 ft DVI-D to 2x DVI-D Digital Video Splitter Cable - M/F
- Connector Type DVI-D (25 pin) to DVI-D (25 pin)
- Height 1.46 in
- Cable Length 12 in
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # DVISPL1DD
- Zoro # G5875284
- UPC # 65030825870
- Country of Origin China
- Category Automotive Audio & Video Accessories
Dimensions
Height | 1.46 in |
Cable Length | 12 in |
Length | 12 in |
Width | 1.65 in |
Details
Includes | 1 ft DVI-D to 2x DVI-D Digital Video Splitter Cable - M/F |
Connector Type | DVI-D (25 pin) to DVI-D (25 pin) |
Max. Resolution | 2560 × 1600 @ 60Hz |
Description
SPLIT SCREEN FUNCTIONALITY: Connect two DVI-D displays simultaneously to a single DVI-D video source with this 1ft DVI to DVI splitter. - HIGH QUALITY CONNECTORS: This DVI Y shaped splitter cable is designed with molded gold plated connectors with strain relief to provide a high quality and consistent connection. - FLEXIBLE CONNECTION: This 1ft DVI-D splitter offers 12" in cable length and removes strain from the DVI-D connectors and reduces the potential of blocking other available ports. - VERSATILE MONITOR SPLITTER: Mirror two identical DVI-D displays from a single DVI-D video source, enabling you to have a 2 way dual monitor or split screen setup. Constructed of high quality materials, this DVI dual video splitter cable is and free lifetime support.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTALLBAY BY METRA T-TAP BLACK 24/26GA, PK 100 (BKTT)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Ford Mustang Mach-E (13480)
- WESTWARD Extension, 3/8 In (AT2073.02)
- SEACHOICE Horizontal Mount Zamak Bi-Color Bow Light, 2-3/4" Lx 2-1/2" Wx1-3/8" H (4981)
- STINGER ELECTRONICS 12'RCA 2CH TWISTED PAIR 4000 SERIES (SI4212)
- AMERICAN INTERNATIONAL CORP AMERICAN INTERNATIONAL CORP NDK712 Installation Dash Kit (NDK712)
- METRA 2001-2004 Volvo S60/V70 Din/ Ddin Mounting Kit With Pocket (999229G)
- POWER ACOUSTIK POWER ACOUSTIK PC1.0F 1-Farad Digital Power Capacitor (PC1.0F)
- DORMAN Radio Knob, 76873 (76873)
- METRA Overhead Console Din Opening (OHDIN01)
- METRA ELECTRONICS TERMINAL CUP ROUND SPRING - EACH (TCRS)
- Startech.Com Automotive Audio & Video