Shop All Automotive Audio & Video Accessories
Startech.Com
1ft VGA to 2x VGA Video Splitter Cable – M/F
Mfr # VGASPL1VV
Zoro # G5901647
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12 in
- Max. Resolution 2048×1536 @ 85Hz
- Cable Length 12 in
- Connector Type VGA (15 pin, High Density D-Sub) to VGA (15 pin, High Density D-Sub)
- Includes 1 ft VGA to 2x VGA Video Splitter Cable – M/F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # VGASPL1VV
- Zoro # G5901647
- UPC # 65030837781
- Country of Origin China
- Category Automotive Audio & Video Accessories
Dimensions
Length | 12 in |
Cable Length | 12 in |
Details
Max. Resolution | 2048×1536 @ 85Hz |
Connector Type | VGA (15 pin, High Density D-Sub) to VGA (15 pin, High Density D-Sub) |
Includes | 1 ft VGA to 2x VGA Video Splitter Cable – M/F |
Description
Mirror the output from a VGA source to two VGA displays - VGA Video Splitter / VGA Splitter Cable / VGA Splitter Dual Monitor - Split a single VGA video source on two VGA monitors - Guaranteed reliability - Gold-plated connectors - Compatible with HP EliteBook Folio 9470m
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST EXHAUST MUFFLER (18888)
- QUICKCABLE Bent Lug, 4/0, 1/2", 45 deg., PK5 (6440-005HV)
- GATES Belt Tensioner, Industry Number, 38191 (38191)
- CTR Steering Tie Rod End, CE0843R (CE0843R)
- BAD DAWG Bad Dawg 693-3700-00 Stereo Housing For Can-Am Commander And Maverick (693-3700-00)
- METRA Volvo S80 Sdin-Ddin 99-06 (999230G)
- AXXESS Axxess AXDIS-GMLN11 Data Interface for GM 06-12 with SWC (AXDIS-GMLN11)
- METRA Gm Suv/Truck 95-98 Dash Panel (DP3003)
- AXXESS Data Interface for Chrysler 2007-Up (AX329890)
- INSTALLBAY BY METRA ATC Dual Add A Fuse Package Of 10 Truck and Auto Blade Fuses (ATCDT)
- INSTALLBAY BY METRA 1/8" Heat Shrink Tubing, 100' Roll (3MHST181)
- Startech.Com Automotive Audio & Video