Shop All Portable Device Chargers
Startech.Com
1ft Phone Charge Cable USB to Thin Micro USB Charge Sync
Mfr # USBAUB1BK
Zoro # G6216062
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Molded, Charging
- Color Black
- Cable Length 12 in
- Includes 1 ft Mobile Charge Sync Micro USB Cable - A to Micro B
- Height 0.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # USBAUB1BK
- Zoro # G6216062
- UPC # 65030858144
- Country of Origin China
- Category Portable Device Chargers
Dimensions
Cable Length | 12 in |
Height | 0.28 in |
Width | 0.59 in |
Length | 12 in |
Details
Features | Molded, Charging |
Color | Black |
Includes | 1 ft Mobile Charge Sync Micro USB Cable - A to Micro B |
Weight | 0.04 lb |
Connector Type | USB Type-A (4 pin) USB 2.0 to USB Micro-B (5 pin) |
Description
Charge and Sync your Micro USB-equipped Smartphone or Tablet with reduced clutter - Android Charging Cable - Thin Charge Cable for Smartphone - Micro USB Slim Connector - 1 ft Mobile Charge Sync USB to Slim Micro USB Cable M/M for Smartphones & Tablets - Keep your Micro USB-equipped mobile digital device in its protective case while charging
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS TV Wall Mount, For Televisions (HP447)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY LS26500-ACC Replacement Battery For Schneider Electric Accutech AP10 DP20 GP10 (LS26500-ACC)
- TRIPP LITE Cable Converter, DisplayPort, HDMI, M/F, 6" (P136-000)
- ILC Replacement for Hiab 804572 Battery (804572 BATTERY HIAB)
- STARTECH.COM 1 Port USB C Charger 60W Pd (DCH1C3A)
- DEWALT Fast Wireless Charging Pad (141 0476 DW2)
- VENTEV 20W PD USB C Mini Wall Charger, White (WC20-HD261496)
- MOBILESPEC Rechargeable Power Bank, 5.80" H, Blk/Blue (MBS02101)
- HONEYWELL Desktop Cradle, 10" L x 8" W x 10" D (M01-0306-000)
- SPIGEN Essential Wireless Charging Pad 10W, White (000CH22588)
- POWER UP! USB Charger-Wall Plug 20w 1 Port USB-C (191-07121)
- Startech.Com Portable Device Chargers