Shop All USB Cables
Startech.Com
1ft Mini USB 2.0 Cable - USB A to Mini B F/M
Mfr # USBMUSBFM1
Zoro # G6229003
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 12 in
- Connector Type USB Type-A (4 pin) USB 2.0 to USB Mini-B (5 pin)
- Color Black
- Cable Type USB/USB Mini-B
- Material Polyvinyl Chloride (PVC) - Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # USBMUSBFM1
- Zoro # G6229003
- UPC # 65030842907
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 12 in |
Length | 12 in |
Details
Connector Type | USB Type-A (4 pin) USB 2.0 to USB Mini-B (5 pin) |
Color | Black |
Cable Type | USB/USB Mini-B |
Material | Polyvinyl Chloride (PVC) - Jacket |
Includes | 1 ft USB 2.0 Cable - USB A to Mini B F/M |
Product Type | Data Transfer Cable |
Description
USB A to Mini B F/M - USB cable - USB (F) to mini-USB Type B (M) - USB 2.0 - 1 ft - black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Intersafe Data Interface Ports for Ether (HGF5ETHETH)
- MIGHTY MAX BATTERY 12V 10AH Battery Replacement for CyberPower CPS900AVR, CP1350AVRLCD (ML10-121531824)
- RAM MOUNTS Replacement for RAM Mounts Ram-201u-d (RAM-201U-D RAM MOUNTS)
- MIGHTY MAX BATTERY YTX14AHL 12V 12Ah Battery for Honda 750 CB750SC Nighthawk 1982-1983 (YTX14AHL29)
- STARTECH.COM 1ft USB 2.0 A to B Cable - M/M (USB2HAB1)
- STARTECH.COM 3.3 Ft. USB C To Dp 1.2 Cable (CDP2DP1MBD)
- STARTECH.COM USB 3.0 to Dual HDMI, USB32HD2 (USB32HD2)
- STARTECH.COM StarTech.com 6 ft. Black USB 2.0 Extension Cable A to A - M/F (USBEXTAA6BK)
- STARTECH.COM USB C to Parallel Printer Cable (ICUSBCPLLD25)
- STARTECH.COM This Usb To Usb C Cable 10 Pack Lets You Charge And Sync Your Usb (USB2AC2M10PK)
- SCOSCHE 18W USB-C FAST WALL CHARGER, HPDC8C8SP (HPDC8C8SP)
- Startech.Com USB Cables