Shop All Computer Power Supplies
Startech.Com
1ft Micro USB Cable - A to Left Angle Micro B
Mfr # UUSBHAUB1LA
Zoro # G5266598
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 12 in
- Connector Type USB Type-A (4 pin) USB 2.0 to USB Micro-B (5 pin)
- Includes 1 ft Micro USB Cable - A to Left Angle Micro B
- Length 12 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # UUSBHAUB1LA
- Zoro # G5266598
- UPC # 65030841009
- Country of Origin China
- Category Computer Power Supplies
Dimensions
Cable Length | 12 in |
Length | 12 in |
Details
Connector Type | USB Type-A (4 pin) USB 2.0 to USB Micro-B (5 pin) |
Includes | 1 ft Micro USB Cable - A to Left Angle Micro B |
Color | Black |
Product Type | Data Transfer Cable |
Material | Polyvinyl Chloride (PVC) - Jacket |
Cable Type | USB/USB Micro-B |
Shielding | Yes |
Features | Charging, Left-angled Connector, Strain Relief, Molded |
Description
A to Left Angle Micro B - USB cable - USB (M) to Micro-USB Type B (M) - USB 2.0 - 1 ft - 90° connector - left-angled connector - black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEEK THERMAL PhoneAdapter, 206x156Res, Manual, Android (CT-AAA)
- ADVANTUS Horizontal Badge Holder w/Clip, Clr, PK50 (75456)
- JBL Charge 5 Waterproof Bluetooth Speaker, Squad (JBLCHARGE5SQUADAM)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Dual Lite 0120800 (ML12-6F300734)
- STARTECH.COM 10ft Standard Computer Power Cord - NEMA5-15P to C13 (PXT101_10)
- APEVIA 450W ATX12V Power Supply (ATX-VS450W)
- SOLAHD Power Supply 24V, 30W, 1.25A (SVL124100)
- ATHENA COMPUTER POWER 800W Mini Redundant Atlas Plus Power Supply (AP-RRP4ATX6808)
- SIGNIFY Hue 120 V Power Supply 1 pc (1748830VN)
- SCHLAGE ELECTRONICS 6A Power Supply, 1 Fire Alarm Relay, 3 Option Boards/2 Option Boards (PS906)
- ADD-ON Addon Lenovo 4X20M26268 Compatible 65W 20V At 3.25A Usb-C Laptop (4X20M26268-AO)
- Startech.Com Computer Power Supplies