Shop All Automotive Audio & Video Accessories
Startech.Com
1ft HDMI® Splitter Cable - HDMI to HDMI and DVI-D - M/F
Mfr # HDMISPL1DH
Zoro # G5880428
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Resolution 1920 × 1200 @ 60Hz
- Includes 1 ft HDMI® Splitter Cable - HDMI to HDMI and DVI-D - M/F
- Length 12 in
- Connector Type HDMI (19 pin) to HDMI (19 pin)|DVI-D (25 pin)
- Cable Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # HDMISPL1DH
- Zoro # G5880428
- UPC # 65030825894
- Country of Origin China
- Category Automotive Audio & Video Accessories
Dimensions
Length | 12 in |
Cable Length | 12 in |
Details
Max. Resolution | 1920 × 1200 @ 60Hz |
Includes | 1 ft HDMI® Splitter Cable - HDMI to HDMI and DVI-D - M/F |
Connector Type | HDMI (19 pin) to HDMI (19 pin)|DVI-D (25 pin) |
Description
HDMI to HDMI and DVI-D - M/F - Video splitter - dual link - HDMI / DVI - DVI-D - HDMI (F) to HDMI (M) - 1 ft - shielded - black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS CASE/CAT/GRADALL/KOMATSU/VOLVO/OTHEROUTE (42330)
- ECLECTIC PRODUCTS 3.7 Oz Amazing Goop Automotive Adhesive (160011)
- KEEPER Tie Down Rtch Wht 13' (89512)
- JUMBL Waterproof Pet Cargo Liner for SUV's and Cars with Side Walls Protectors, Universal Fit (JUMCLGRY)
- METRA Ford Fusion 2013-2017 Turbotouch In-Dash Kit (995841B)
- INSTALLBAY BY METRA FIREWALL GROMMET 0AWG PG21 IP68 (IBFG0)
- METRA 240" Antenna Extension Cable With Impedance Matching Capacitors (44EC240)
- METRA 2008-2010 Bmw 1 Series/2006-2010 Bmw 3 Series 2 Din Installation (959306B)
- RAPTOR CIRCUIT BREAKER 70 AMP (RCB70)
- AXXESS INTEGRATE BY METRA Back Up Cam Toyota 13-16 Retain/Addon (AXBUCHT3)
- METRA 3M Caulk Strip 60 Piece 1 Foot Each (3MSTC)
- Startech.Com Automotive Audio & Video Accessories