Shop All Monitor Privacy & Antiglare Filters
Startech.Com
19-inch 5:4 Computer Monitor Privacy Filter, 51% Blue Light Reduction Filter
Mfr # 1954-PRIVACY-SCREEN
Zoro # G209985686
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # 1954-PRIVACY-SCREEN
- Zoro # G209985686
- UPC # 65030900577
- Country of Origin China
- Category Monitor Privacy & Antiglare Filters
Description
This monitor privacy screen is designed to fit 19 5:4 aspect ratio monitors. It features an anti-glare design that provides visual comfort and reduces the adverse effects of blue light emitted from the display. The privacy filter prevents visual eavesdropping by darkening the screen from the side while maintaining a clear viewing angle of 60 degrees +/- 30 degrees from the center for the user. The screen protector is reversible, with a matte anti-glare side for glare-prone environments and a high-gloss side for vibrant colors. It has a light transmittance of 57.5% for optimal brightness and privacy. Installation is hassle-free with residue-free adhesive strips or side mounting tabs, and the privacy screen can be easily removed for sharing content or switching between matte and glossy finishes. Additionally, the privacy shield reduces blue light by up to 51% in the 380 - 480nm wavelength range, helping alleviate eye strain and improve visual comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Hts Qd, P388M30-SH (P388M30-SH)
- MIGHTY MAX BATTERY 12V 7AH SLA Rechargeable Battery Used in Security Fire Alarm - 6 Pack (ML7-12MP63617126)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Acorn Stairlift (ML7-1219111674)
- OTTERBOX Glass Screen Protector For Apple Iphone 15 Pro, Clear (77-93921)
- STARTECH.COM 19.5-inch 16:9 Computer Monitor Privacy Filter, 51% Blue Light Reduction Filter (19569-PRIVACY-SCREEN)
- STARTECH.COM 24In. Monitor Privacy Screen (PRIVSCNMON24)
- STARTECH.COM 22-inch 16:9 Computer Monitor Privacy Filter, 51% Blue Light Reduction Filter (2269-PRIVACY-SCREEN)
- STARTECH.COM 21.5In. Monitor Privacy Screen (PRIVSCNMON21)
- STARTECH.COM 24IN MONITOR PRIVACY SCREEN (PRIVACY-SCREEN-24MB)
- STARTECH.COM 28-inch 16:9 Computer Monitor Privacy Filter, 51% Blue Light Reduction Filter (2869-PRIVACY-SCREEN)
- 3M Touch Compatible Blackout Privacy Filter for 15.6" Widescreen LCD, 16:9 Aspect Ratio (MMMPF156W9E)
- Startech.Com Monitor Privacy & Antiglare Filters