Shop All Computer Adapter Cables
Startech.Com
18in SATA to Right Angle SATA Serial ATA Cable
Mfr # SATA18RA1
Zoro # G6213917
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type SATA
- Connector Type SATA (7 pin, Data) to SATA (7 pin, Data)
- Color Red
- Cable Length 18 in
- Includes 18in SATA to Right Angle SATA Serial ATA Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SATA18RA1
- Zoro # G6213917
- UPC # 65030805353
- Country of Origin China
- Category Computer Adapter Cables
Dimensions
Cable Length | 18 in |
Length | 18 in |
Details
Cable Type | SATA |
Connector Type | SATA (7 pin, Data) to SATA (7 pin, Data) |
Color | Red |
Includes | 18in SATA to Right Angle SATA Serial ATA Cable |
Material | Polyvinyl Chloride (PVC) - Jacket |
Features | Right-angled Connector, 90° Angled Connector, Flexible |
Product Type | Data Transfer Cable |
Description
Make a right-angled connection to your SATA drive, for installation in tight spaces - 18in SATA Cable - 18in Serial ATA Cable - 18in Right Angle SATA Cable - 18in Angled SATA Cable - 18" SATA Cable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Lithium Coin Battery, 2032, PK4 (DL2032B4PK)
- ILC Replacement for Projection Lamp / Bulb DBH replacement light bulb lamp (DBH PROJECTION LAMP / BULB)
- ULTRALAST Cell Phone Battery, Motorola Iridium 9505A (CEL-IRD9505)
- CHERRY TRACKBALL KEYBOARD OTHER ELECTRICAL COMPONENT (ML4400 G84-4400PPADE/00)
- SATECHI Usb A 3.0 To Usb C Adapter, Space Gray (ST-UCATCM)
- QUEST TECHNOLOGY INTERNATIONAL Null Modem Cable, Cross-Wired - DB-25 (M) To DB-9( F), 6 Ft (NCC-5406)
- PALADIN TOOLS Adapter Rj11-Uk 6-WayBox (PA1921)
- PALADIN TOOLS Adapter Rj45 Modular 8-Way Box (PA1902)
- SWE-TECH 3C SATA 7-pin Plus 15-Pin to SATA 4-Pin Power Cable, 18 inches (FWT31SA-56100)
- EZGENERATION 40-pin Ide To Sata Adapter Converter (EZ536676)
- SUPERMICRO 48cm Flat SATA Cable (CBL-0178L)
- Startech.Com Computer Adapter Cables