Shop All Computer Adapter Cables
Startech.Com
18in SATA to Left Angle SATA Serial ATA Cable
Mfr # SATA18LA1
Zoro # G6213865
original price:
$6.47
13% off
new price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type SATA
- Connector Type SATA (7 pin, Data) to SATA (7 pin, Data)
- Color Red
- Cable Length 18 in
- Includes 18in SATA to Left Angle SATA Serial ATA Cable - F/F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SATA18LA1
- Zoro # G6213865
- UPC # 65030819640
- Country of Origin China
- Category Computer Adapter Cables
Dimensions
Cable Length | 18 in |
Height | 0.24 in |
Length | 18 in |
Width | 0.55 in |
Details
Cable Type | SATA |
Connector Type | SATA (7 pin, Data) to SATA (7 pin, Data) |
Color | Red |
Includes | 18in SATA to Left Angle SATA Serial ATA Cable - F/F |
Features | 90° Angled Connector, Left-angled Connector, Flexible |
Material | Polyvinyl Chloride (PVC) - Jacket |
Product Type | Data Transfer Cable |
Description
F/F - SATA cable - Serial ATA 150/300/600 - SATA (R) to SATA (R) - 1.5 ft - left-angled connector - red - for P/N: PEXESAT322I
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 8-Ch. Conference Microphone Sys Uhf (PDWM8880)
- EXELL BATTERY 2.4V 300mAh NiMH Battery for MBU, GPS-Tracker, Meters, Server Battery (2/CP300H)
- MONOPRICE HDMI Cable, High Speed, Black, 5ft., 28AWG (4957)
- TRIPP LITE DVI Single Cable, Analog, DVI-D M/M, 6ft (P561-006-SLI)
- VCOM SATA2 Data + 4Pin Molex Male to SATA Power/Data Cable for Slim DVD (CE361)
- SUPERMICRO 48cm Flat SATA Cable (CBL-0178L)
- BELKIN ADAPTER, CHRGR, MULTIMED, USB (BLKAVC004BKBL)
- GEFEN Gefen EXT-RS232 CAT-5 Extender up to 1000 (EXT-RS232)
- LINKSYS USB Adapter, Black (WUSB6300)
- MONOPRICE 8" SATA 15 pin to 6 pin PCI Express Card Power Cable (8494)
- SATECHI Usb A 3.0 To Usb C Adapter, Space Gray (ST-UCATCM)
- Startech.Com Computer Adapter Cables