Shop All Computer Adapter Cables
Startech.Com
18in SATA Serial ATA Cable
Mfr # SATA18
Zoro # G6212474
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type SATA
- Connector Type SATA (7 pin, Data) to SATA (7 pin, Data)
- Color Red
- Cable Length 18 in
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SATA18
- Zoro # G6212474
- UPC # 65030795234
- Country of Origin China
- Category Computer Adapter Cables
Dimensions
Cable Length | 18 in |
Length | 18 in |
Width | 0.55 in |
Height | 0.24 in |
Details
Cable Type | SATA |
Connector Type | SATA (7 pin, Data) to SATA (7 pin, Data) |
Color | Red |
Includes | 18in SATA Serial ATA Cable |
Features | Flexible |
Material | Polyvinyl Chloride (PVC) - Jacket |
Product Type | Data Transfer Cable |
Compatibility | CD-ROM CD-RW, DVD-ROM, Zip Drive Tape devices and high capacity removable devices |
Description
SATA cable - SATA (F) to SATA (F) - 1.5 ft - for P/N: USB2SATAIDEU - PEXSAT31E1 - SATSASBAY425 - PEXSAT32 - USB2SATAIDGB - BRACKET25SAT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Alkaline N 1.5 V 0.8 Ah Medical Battery 2 pk (MN9100B2PK)
- ILC Replacement for Vtech Bt175242 (BT175242 VTECH)
- TRIPP LITE CABLE, HDMI, GOLD, 10FT, BK (TRPP568010)
- MIGHTY MAX BATTERY YTX16-BS Battery Replacement for Honda XL1000V Varadero 10-12 (YTX16-BS155)
- SATECHI Aluminum Usb A 3.0 To Usb C Adapter, Silver (ST-TAUCS)
- FIVEGEARS 10' PS2 Mini Din 6 Cable Male to Male (FI285235)
- SWE-TECH 3C Mini DisplayPort to HDMI Passive Adapter Cable, Mini DisplayPort MiniDP/mDP Male to HDMI Female (FWT30H1-63000)
- VCOM SATA2 Data + 4Pin Molex Male to SATA Power/Data Cable for Slim DVD (CE361)
- SATECHI Type C To Multi Port Adapter 4k Ethernet V2, Space Gray (ST-TCMA2M)
- SOUTHWIRE Coleman Cable 59413 Outdoor Swivel Mount Light Control With Photocell (192017)
- PALADIN TOOLS Adapter Rj11 Modular 6-Way Box (PA1903)
- Startech.Com Computer Adapter Cables