Shop All Computer Adapter Cables
Startech.Com
18in SAS 29 Pin to SATA Cable with LP4 Power
Mfr # SAS729PW18
Zoro # G5473554
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type SATA (7 pin, Data) to LP4 (4 pin; Large Drive Power)|SFF-8482 (29 pin, Data & Power, Internal SAS)
- Color Red
- Cable Length 18 in
- Length 18 in
- Includes 18in SAS 29 Pin to SATA Cable with LP4 Power
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SAS729PW18
- Zoro # G5473554
- UPC # 65030824354
- Country of Origin China
- Category Computer Adapter Cables
Dimensions
Cable Length | 18 in |
Length | 18 in |
Details
Connector Type | SATA (7 pin, Data) to LP4 (4 pin; Large Drive Power)|SFF-8482 (29 pin, Data & Power, Internal SAS) |
Color | Red |
Includes | 18in SAS 29 Pin to SATA Cable with LP4 Power |
Product Type | Data Transfer Cable |
Description
Connect a SAS hard drive to a SATA controller - Note: The SATA controller must support SAS drives - One cable provides both power and data connections - Guaranteed reliability with a SAS to SATA Cable with LP4 Power / SFF 8482 to SATA / SAS 29 Pin to SATA Cable - 18 in / 18in / 18 inch / 18inch / 18" / 18 " / 45.72 cm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Null Modem Db9 F/F Molded Cable, 10 ft. (478)
- BATTERY CLERK AJC Duracell SLA12-8F2 Sealed Lead Acid Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-J-2-182451)
- MIGHTY MAX BATTERY YB16CL-B 12V 19Ah Battery for BRP SEA-DOO All Models CC 94-'07 (YB16CL-B1)
- DELTON KB35 Mini Computer Keyboard and Mouse Combo for Laptop Remote Work (DKMKITMIN35-WB)
- TP-LINK Bluetooth 5.0 Nano USB Adapter (UB500)
- APC American Power Conversion-APC AP8706S-NA Power Cord Kit (AP8706S-NA)
- TRIPP LITE ADAPTER, MULTIPORT, USB-C (TRPU44406NH4GUB)
- TRIPP LITE ADAPTER, USB-C TO HDMI 4K (TRPU44406NHD4K6)
- DYNAMICFUNCTION 6 Pin 250 mm Power Cable Extender - Black with Blue (DY944583)
- ATEN TECHNOLOGY Usb Kvm Adapter Cable - Cpu Module - (KA7170)
- PRUDENT WAY USB 3.0 To IDE & SATA Adapter (PR391755)
- Startech.Com Computer Adapter Cables