Shop All DVI Adapters & Cables
Startech.Com
18in Male to Male DVI-D Single Link Monitor Cable
Mfr # DVIMM18IN
Zoro # G5450077
original price:
$7.61
45% off
new price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DVI-D
- Connector Type DVI-D (19 pin) to DVI-D (19 pin)
- Color Black
- Cable Length 18 in
- Includes 18in Single Link LCD Flat Panel Monitor DVI-D Cable - M/M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # DVIMM18IN
- Zoro # G5450077
- UPC # 65030821735
- Country of Origin China
- Category DVI Adapters & Cables
Dimensions
Cable Length | 18 in |
Width | 1.57 in |
Length | 18 in |
Height | 0.59 in |
Details
Cable Type | DVI-D |
Connector Type | DVI-D (19 pin) to DVI-D (19 pin) |
Color | Black |
Includes | 18in Single Link LCD Flat Panel Monitor DVI-D Cable - M/M |
Material | Aluminum Mylar Foil - Shielding |
Product Type | Video Cable |
Shielding | Yes |
Description
M/M - DVI cable - DVI-D (M) to DVI-D (M) - 1.5 ft - black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Battery 36V Cub (925-05494-1)
- LOGITECH Brio 305 Web Camera, 1920 pixels x 1080 pixels, 2 Mpixels, Graphite (960-001414)
- TRIPP LITE USB Extension Cable, 16ft., Silver (U022-016)
- QUALITY RESOURCE GROUP Badge Holder, Take Safety Everywhere, PK10 (21GBHSE)
- STARTECH.COM 6ft / 1.8m DisplayPort to DVI Cable - 1920x1200 (DP2DVIMM6)
- STARTECH.COM 6ft DisplayPort to DVI Cable - M/M (DP2DVI2MM6)
- AXIOM MANUFACTURING Axiom Mini Displayport Male To Dual Link Dvi-D Male Adapter Cable 3Ft (MDPMDDVIDM03-AX)
- TRIPP LITE Gender Changer, Compact, DB9, Coupler, M/M (P152-000)
- ROCSTOR 12 Ft Displayport 1.2 Cable M/M - 4K2K ( (Y10C237-B1)
- MONOPRICE DisplayPort Male to HDMI Female Adapter (4826)
- WELTRON 6 Display Port Male To Male Cable Black (91-720-6)
- Startech.Com DVI Adapters & Cables